Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Adjustable Guide Square for Round Saw 1000mm, Angle Cutting

4.00 (2)
Caution
Use only for intended purpose., Use only for intended purpose.
Purpose
Electric circular saw's guide ruler (square cut), Electric circular saw's guide ruler (square cut)
Angular Pricision (mm)
150 +/- 0.3 Less than
Surface Processing
Coating
Weight (g)
250
Dimension (mm)
(Guide) 220
Width (mm)
200
Material
(Body) (area Guide), aluminum stainless steel
Type
15cm
TRUSCO Part Number
404-6358
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78033 38640901 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
carpenter
3
From Japan
On 2013-04-05 10:20:15
The picture is a round saw of the opposite hand. Since the grip portion of the ruler becomes under the motor, it is not suitable for a large circle saw. The guide is small so as not to hit the motor. It is too small and not suitable for beveled materials. Can be used on both sides.
This review is about item#38640901.
Cutting of material
5
From Japan
On 2012-06-16 16:46:22
① It is put in the waist bag with reasonable size · lightness, it can be used immediately. ② The slip stopper is attached and the circular saw does not shift.
This review is about item#38640901.

Related Products