Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ground Sensor Hg

4.17 (12)
Caution
Depends on wall material and structure, you may not detect accurately., Depends on wall material and structure, you may not detect accurately.
Purpose
Ground sensors used to detect studs that you can't see behind the wall., Ground sensors used to detect studs that you can't see behind the wall.
Detection of Depth (mm)
(Shallow mode) (depth mode), about 19 about 35
Dimensions (Height H x Width W x Depth D) (mm)
169x71x45
Power
D-size battery x 1 PCs (for monitors)
Weight (g)
159
Material (Body)
ABS resin
TRUSCO Part Number
361-0608
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78577 38641041 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
When installing a mirror on the wall, investigate the shadow of the control when attaching the fall prevention device of the mirror.
4
From Japan
On 2017-08-10 16:34:58
Is it possible to use it even in a narrow place if it is made more compact a little more?
This review is about item#38641041.
Background search
4
From Japan
On 2017-02-24 16:37:00
It was bigger than I thought It's like sensitivity, so I use it as needed
This review is about item#38641041.
home
5
From Japan
On 2016-08-17 17:26:49
It is quite convenient, thank you.
This review is about item#38641041.
Looking under the wall
3
From Japan
On 2016-02-25 18:17:44
It is not good.
This review is about item#38641041.
Find place to hit board anchor
4
From Japan
On 2016-01-12 16:02:56
You can see where the space behind the board and where there is the ground. It can not be specified unless it is operated slowly.
This review is about item#38641041.
To find a ground of a builder
5
From Japan
On 2015-12-04 10:55:12
It is very convenient for finding a foundation of a building.
This review is about item#38641041.
Background search
5
From Japan
On 2015-11-20 19:44:14
I thought that it was slightly smaller, but this one was easier to use
This review is about item#38641041.
Confirmation of foundation
3
From Japan
On 2015-10-28 09:16:51
The ground of the gypsum board reacts like it is interesting. The flooring was thicker so there were times when it could not be used. It seems better to think on the wall and ceiling as the main.
This review is about item#38641041.
Look for a foundation in the wall
5
From Japan
On 2014-07-17 16:19:30
I can find it easily in Kinoshita so it is very handy.
This review is about item#38641041.
Survey of places with toilets and bathroom grounds.
3
From Japan
On 2014-05-07 10:39:54
It was good that the position of the base could be easily investigated and purchased. The price is reasonable and I'm almost satisfied.
This review is about item#38641041.

Related Products