Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Home Digital Themometer for Cooking

4.50 (12)
Caution
Do not use nor keep over measurement range .
Purpose
Thermometer to measure the temperature of the ingredients
Splashproof Construction
JIS class 2
Batteries
Oxidized silver battery SR44 X 1 (with battery for monitor)
Display Digit
4-Digit
Pricision (deg C)
0 To 100 degree c / +/- 1, other / +/-0. 2
Character Height (mm)
11
Main Part Dimension (mm)
220x26x15
Measurment Range (deg C)
-30 - 250
Weight (g)
21(battery and cap included)
Material
(DISPLAY UNIT / CAP) ABS, THERMOMETRY OF STAINLESS STEEL
Accessories
CAP, battery x1
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 72978 38640953 13.99 SGD
In stock
Green 1PC 1 72979 38640962 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Air conditioning inspection
4
From Japan
On 2017-09-02 14:36:53
Temperature indication is a bit slow response, I think there is accuracy, but a faster indication is hope.
This review is about item#38640953.
Oil temperature measurement
5
From Japan
On 2016-10-31 16:37:30
Convenient to measure the temperature of oil when cooking.
This review is about item#38640962.
Candle making
5
From Japan
On 2016-02-29 14:53:33
It was easy because it can be used immediately. It is easy to use because it is light.
This review is about item#38640962.
When cooking such as outdoor
5
From Japan
On 2015-12-12 14:21:07
It is used for the temperature management of cooking and smoking, it is very useful.
This review is about item#38640953.
Car maintenance,
5
From Japan
On 2015-07-31 18:55:43
It is saved by measuring the temperature of the cooler's air outlet and the temperature of the radiator water. Although movement is a bit slow, I think that price is reasonable.
This review is about item#38640962.
Measure hot water temperature in bathroom.
1
From Japan
On 2015-06-02 16:51:21
The liquid crystal display came to be lost in about 1 month after using it. When you turn on the power, all of them are temporarily displayed, but if you put them for a while, the characters will be missing.
This review is about item#38640953.
Feeding cooking is in use.
5
From Japan
On 2014-12-14 14:34:05
Continuous use for a long time.
This review is about item#38640953.
Used to measure temperature.
4
From Japan
On 2013-11-18 11:28:52
It is excellent in cost performance. It feels as though the response is slightly slow, but it is enough because the price is the price.
This review is about item#38640953.
Air conditioner outlet temperature measurement
5
From Japan
On 2013-08-05 14:18:03
It can be used with sufficient quality for price.
This review is about item#38640962.
Water temperature check
5
From Japan
On 2013-07-28 15:14:07
The price is very affordable and I like it.
This review is about item#38640962.

Related Products