Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Connection Type Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Surface Processing Dimension D (phi mm) Dimensions C (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Connection Type Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Surface Processing Dimension D (phi mm) Dimensions C (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Center / solder, external / solder 19 14 41 Ag 12 - Cable plug   1PC 1 MP-8 Teflon 38641312 9.99 SGD
Shipped after 2018-06-25
- - Center / solder, external / solder 21 15.5 41 Ag 14.2 - Cable plug   1PC 1 MP-10 Teflon 38641321 12.99 SGD
Shipped after 2018-06-25
- - Center / solder, external / solder 19 13 41.8 Ag 11.2 - Cable plug   1PC 1 MP-7 Teflon 38641303 7.99 SGD
Shipped after 2018-06-25
8.15 19 - - - 42.8 - - 9.2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MP-5X 55549856 11.99 SGD
Shipped after 2018-07-04
- - External solder, Center / solder 19 11 41.8 Ag 6.2 - Cable plug   1PC 1 MP-3 TEFLON 38641285 7.99 SGD
Shipped after 2018-06-25
- - External solder, Center / solder 19 11 41.8 Ag 8.6 - Cable plug   1PC 1 MP-5 TEFLON 38641294 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 28
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.97
29 Customer Reviews
The reviews are automatic translation.
Amateur radio
5
From Japan
On 2018-03-31 16:13:03
An appropriate amount of solder flow can be put in without heating well I am glad I bought a good stuff
This review is about item#38641294.
Coaxial cable connector
5
From Japan
On 2018-01-29 17:25:17
It is safe to ride the solder and because the insulating material is Teflon.
This review is about item#38641312.
We have coaxed 8 DFB.
5
From Japan
On 2017-10-05 08:35:56
It was easy to apply soldering to connectors with both cords and net wires
This review is about item#38641312.
Connection of coaxial cable
5
From Japan
On 2017-09-14 16:11:56
The price is reasonable, but the quality of the product is outstanding. Using this connector makes cheap connectors unusable. Reliability will increase and you will not suffer from troubles around the connector.
This review is about item#38641285.
Antenna plug
5
From Japan
On 2017-08-22 00:58:55
I felt relieved because it was JIS pitch. For the M type connector, please also include the pitch of the screw in the information. There is also an inch (USA) pitch, so it can be judged.
This review is about item#38641294.
For repair
5
From Japan
On 2017-08-08 18:59:51
We will continue to increase the number in the future because it is solid,
This review is about item#38641285.
Amateur radio antenna connection
5
From Japan
On 2017-07-14 09:47:51
The paste of solder was well attached with a soldering iron of 60 W without problem.
This review is about item#38641294.
Amateur radio
5
From Japan
On 2017-06-24 06:08:06
Surface treatment Ag There is no unevenness and solder is good and there is no problem. I feel that the amount is a little expensive.
This review is about item#38641312.
Used at both ends of the coaxial cable for connection to the measuring instrument.
5
From Japan
On 2017-06-12 15:43:34
The solder ride was good. I think that COSPA is reasonable and very good even if it includes shipping fee well.
This review is about item#38641294.
Used for wireless
5
From Japan
On 2016-11-11 22:42:11
I was relieved with making it solid.
This review is about item#38641285.

Related Products