Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sma-Type Coaxial Connector Plug

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Connection Type Dimension E (phi mm) Crimp Tool Compatible Cable Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Specification Voltage Standing-wave Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Dimension E (phi mm) Crimp Tool Compatible Cable Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Specification Voltage Standing-wave Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Center / solder, external / crimp - TA-17 1.5D-2V, 1.5D-QEV, EM-1.5D-2E 11 phi1.7 Ni phi4.4 15.7 Cable plug (crimp type) 1.2max. at DC to 6GHz   1PC 1 SMAP-1.5A 38641355 9.99 SGD
In stock
Center / solder, external / crimp 6.5 TA-34,TA-35 3D-2V,3D-2E,EM-3D-2E 14.5 phi3.2 Ni phi5.8 19.2 Cable plug (crimp type) 1.2max. at DC to 3GHz   1PC 1 SMAP-3A 38641382 8.99 SGD
In stock
Center / solder, external / crimp 3.8 TA-16 RG-174/U,RG-188A/U,RG-316/U phi1.7 15 Au 8 17.5 Cable L plug (crimp type) 1.15+0.2f max. at DC to 3GHz(f=GHz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SMA-LP-316X(Au) 38641391 35.99 SGD
Shipped after 2018-05-07
Center / solder, external / crimp 6.48 TA-34,TA-35 RG-58/U,RG-58A/U 12.7 phi3.1 Ni phi5.33 18.2 Cable plug (crimp type) 1.2max. at DC to 3GHz   1PC 1 SMAP-58A-K 38641373 9.99 SGD
In stock
External solder, Center / solder - TA-16 RG-174/U, RG-188A/U, RG-316/U 8 phi1.6 Au phi 3.8 16.5 Plug for cable (crimp type) 1.2max. at DC - 4GHz   1PC 1 SMAP-174SX(Au) 38641364 18.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
SDR antenna circuit
5
From Japan
On 2015-02-06 05:47:06
Although it is difficult to obtain it although it is difficult to obtain, it is good to get it, but it is difficult to install with your own work, but the finish is beautiful. I will not complain if it is a bit cheaper.
This review is about item#38641355.

Related Products