Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Coaxial Connector Plug

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage Standing-wave Ratio
1.2max. at DC to 2150MHz
Connection Type
Center / Crimp, external / crimp
Surface Processing
Ni
Dimensions D (mm)
14.5
Dimensions A (mm)
23.3
Specification
Cable plug (crimp type)
...see all>
Product Options
ADD TO CART
Dimensions C (phi mm) Crimp Tool Compatible Cable Dimension B (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Crimp Tool Compatible Cable Dimension B (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 TA-34 3C-2V,EM-3C-2E 3.25   1PC 1 FP-3CA 38641617 3.99 SGD
In stock
6.5 TA-34 3C-FB,3C-FV 3.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FP-3CFA 38641626 3.99 SGD
Shipped after 2018-05-09
9.2 TA-35 5C-2V,EM-5C-2E 5.05   1PC 1 FP-5CA 38641635 3.99 SGD
In stock
9.2 TA-35 5C-FB,S-5C-FB,EM-S-5C-FB 5.2   1PC 1 FP-5CFA 38641644 3.99 SGD
In stock
ADD TO CART

Related Products