Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve, Momotaro II) Piston System

4.89 (9)
Caution
Please attach the strainer on primary side of the solenoid valve
Fluid Viscosity (cSt)
20 or less
Compatible Pressure (MPa)
0 - 1.0
Operation
Electric current opening
Material (disk)
Teflon
Materials (Valve)
SUS (stainless steel)
End Connection
JIS Rc screw thread
Before/After Minimum Differential Pressure of Valve:(MPa)
0 {0kgf} (when a coil is horizontal, it is 0.03 {0.3Kgf})
Ambient Temperature (Degree C)
5 - 60
Compatible Fluid
Steam, water, air and oil (kerosene, diesel oil, gasoline)
Mounting Position
Aspect piping can be used in mounting position from the coil on the vertical to horizontal.
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 2 [20]
Fluid Temperature (Degree C)
5-180 (For hot water less than 100)
Insulation Assortment
H kind (silicon mold)
Rated Voltage (V)
Common use AC110/220 (60 Hz), AC100/200 (50 / 60 Hz)
Material (Body)
CAC406 (bronze casting)
Others
Please attach a strainer to the primary side of a solenoid controlled valve.
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Port Diameter (mm) Form Cv Value Weight (kg) Dimensions d (inch) Strarting Current (A) Nominal Diameter (A) Dimension G(mm) Rated Current (A) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Port Diameter (mm) Form Cv Value Weight (kg) Dimensions d (inch) Strarting Current (A) Nominal Diameter (A) Dimension G(mm) Rated Current (A) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 18 Quasi direct acting 3 1.2 3/8 AC100:0.6 AC200:0.3 10 15 AC100:0.2 AC200:0.1 118 1PC 1 PS22-W 35026573 329.99 SGD
In stock
63 18 Quasi direct acting 4.5 1.1 1/2 AC100:0.6 AC200:0.3 15 15 AC100:0.2 AC200:0.1 118 1PC 1 PS22-W 35026582 349.99 SGD
In stock
80 23 Quasi direct acting 7.5 1.6 3/4 AC100:0.9 AC200:0.45 20 18 AC100:0.25 AC200:0.13 130 1PC 1 PS22-W 35026591 359.99 SGD
In stock
90 28 Quasi direct acting 12 2.1 1 AC100:0.9 AC200:0.45 25 22 AC100:0.25 AC200:0.13 136 1PC 1 PS22-W 35026607 419.99 SGD
In stock
106 32 Semi- closed coupled type 18 2.8 1 1/4 AC100:1.3 AC200:0.65 32 27 AC100:0.35 AC200:0.18 147 1PC 1 PS22-W 35026616 639.99 SGD
In stock
118 40 Semi- closed coupled type 23 3.6 1 1/2 AC100:1.3 AC200:0.65 40 30 AC100:0.35 AC200:0.18 150 1PC 1 PS22-W 35026625 759.99 SGD
In stock
140 48 Semi- closed coupled type 35 5.3 2 AC100:1.3 AC200:0.65 50 37 AC100:0.35 AC200:0.18 162 1PC 1 PS22-W 35026634 909.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2016-08-24 14:21:01
Especially it can be used without problems. I think that I will work smoothly.
This review is about item#35026591.
Used when steaming the washing machine
5
From Japan
On 2016-06-07 17:08:58
It is good that it can be used even at 100 V or 200 V
This review is about item#35026607.
Opening and shutting of steam piping
4
From Japan
On 2016-04-06 11:00:29
It was still better if there was only the electric part at the top of the solenoid valve.
This review is about item#35026616.
To maintain set temperature
5
From Japan
On 2015-10-17 00:36:17
I was using Momotaro and I was looking for the same thing but I was Momotaro 2 so I bought it Because I have not changed it yet I do not know the details but since there is considerable strength in replacement, stainless steel I wish I had a product made
This review is about item#35026582.
Piping of fuel tank filling section.
5
From Japan
On 2015-03-24 19:16:25
It was a very satisfactory product.
This review is about item#35026625.
As a stop valve for steam from a boiler
5
From Japan
On 2013-11-25 14:54:06
Compact and where coils are common.
This review is about item#35026607.
Used for sprinkling at plant
5
From Japan
On 2013-10-30 18:19:22
It was the same as having used things before
This review is about item#35026582.
Steam line
5
From Japan
On 2013-05-31 08:23:01
Easy to use because the voltage is shared between 100 and 200 V. Delivery times are useful quickly.
This review is about item#35026591.
Temperature control
5
From Japan
On 2013-04-01 09:41:40
The product operated without problems, it was safe to use.
This review is about item#35026591.

Related Products