Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Torso Belt for Safety Casting Aluminum One-Touch Buckle

4.00 (3)
Belt Width (mm)
50
Material
(Buckle) aluminum
...see all>
Product Options
ADD TO CART
Size Belt Color Belt Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Belt Color Belt Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Navy blue 1250 375 1PC 1 TA-WM125-NB 38641906 60.99 SGD
In stock
M Blue 1250 375 1PC 1 TA-WM125-BU 38641897 60.99 SGD
Shipped after 2018-06-22
M Black 1250 375 1PC 1 TA-WM125-BK 38641881 60.99 SGD
In stock
M Silver 1250 375 1PC 1 TA-WM125-SI 38641915 -
Discontinued
[x]
L Black 1450 395 1PC 1 TA-WL145-BK 38641924 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for building survey
5
From Japan
On 2018-03-27 16:44:05
I am very satisfied. I think that the same fabric as the belt is good because the belt stopper (rubber type) is about to expire
This review is about item#38641924.
When using a waist tool
2
From Japan
On 2017-01-29 20:06:09
Since the buckle itself is made of aluminum, when it is cold, etc. itself is cold and wears in the morning, the hands become cold. Looking at safety, I feel that it is good but I feel that practicality is low.
This review is about item#38641924.
Civil engineering work. Always on site wearing at work place regulations
5
From Japan
On 2013-02-25 08:22:16
Because it is made of aluminum, it is lightweight and satisfied. Because it is worn constantly on the site by regulation, the burden on the waist is lightly aided.
This review is about item#38641924.

Related Products