Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt Waist Belt, Aluminum One Finger Buckle

3.60 (5)
Belt Width (mm)
50
Material
(Buckle) aluminum
...see all>
Product Options
ADD TO CART
Belt Color Belt Length (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Belt Length (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1250 225 M 1PC 1 TA-AM125-SI 38641967 40.99 SGD
Shipped after 2018-06-20
Blue 1250 225 M 1PC 1 TA-AM125-BU 38641942 40.99 SGD
In stock
Navy blue 1250 225 M 1PC 1 TA-AM125-NB 38641951 40.99 SGD
In stock
Black 1250 225 M 1PC 1 TA-AM125-BK 38641933 40.99 SGD
In stock
Black 1450 245 L 1PC 1 TA-AL145-BK 38641976 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
quality management
4
From Japan
On 2017-01-27 15:45:27
The belt material is a bit hard, but it is not a big problem and it can be used.
This review is about item#38641976.
machine
5
From Japan
On 2016-05-25 21:29:59
Light and durable
This review is about item#38641933.
High place work, waist bag
1
From Japan
On 2016-02-28 10:02:11
It is hard to pass through the belt through the plaque. When removing the belt, the belt end fittings caught on the belt through and it was difficult to come off. Since the metal fittings were opened at the second use, they replaced them.
This review is about item#38641976.
Aerial work
5
From Japan
On 2014-12-12 16:50:02
I bought it for replacing the belt for high altitude work. Fingers are easier to hook on buckle than made by other manufacturers, even if you are wearing gloves, it is good.
This review is about item#38641976.
Amateur radio antenna construction
3
From Japan
On 2013-04-29 19:51:44
It is too thick, so the original U hanging band belt does not come in, so purchase · · · Although I feel that the thickness is slightly subtle than the previous one, there is no particular problem in use.
This review is about item#38641976.

Related Products