Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve, "MOMOTARO II" Diaphragm Type

3.00 (2)
Caution
Please attach the strainer on primary side of the solenoid valve
Fluid Viscosity (cSt)
20 or less
Material (diaphragm)
NBR
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 2 [20]
Material (Body)
CAC406 (bronze casting)
Specification
Momotaro Diaphragm with water hammer relaxation
...see all>
Product Options
ADD TO CART
Rated Current (A) End Connection Nominal Diameter (B) Ambient Temperature (Degree C) Port Diameter (mm) Dimension H (mm) Nominal Diameter (A) Dimensions L (mm) Weight (kg) Dimensions d (inch) Form Cv Value Strarting Current (A) Material (diaphragm catch) Fluid Temperature (Degree C) Compatible Pressure (MPa) Dimension G(mm) Operation Insulation Assortment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) End Connection Nominal Diameter (B) Ambient Temperature (Degree C) Port Diameter (mm) Dimension H (mm) Nominal Diameter (A) Dimensions L (mm) Weight (kg) Dimensions d (inch) Form Cv Value Strarting Current (A) Material (diaphragm catch) Fluid Temperature (Degree C) Compatible Pressure (MPa) Dimension G(mm) Operation Insulation Assortment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100:0.35AC200:0.18 JIS Rc screw 1 1/2 5 to 60 40 141 40 118 - 1 1/2 Quasi-direct acting 20 AC100:1.3AC200:0.65 SUS or C3604 5 to 60 0 to 1.0 30 General-purpose power supply open Class B (silicone mold) 1PC 1 WS22-F 35026765 729.99 SGD
In stock
AC100:0.2AC200:0.1 JIS Rc screw 3/8 5 to 60 - 92 - 63 - 3/8 Quasi-direct acting 3 AC100:0.6AC200:0.3 SUS or C3604 5 to 60 0 to 1.0 15 General-purpose power supply open Class B (silicone mold) 1PC 1 WS22-F 35026713 309.99 SGD
Shipped after 2018-04-26
AC100:0.35AC200:0.18 JIS Rc screw 1 1/4 5 to 60 32 138 32 106 - 1 1/4 Quasi-direct acting - AC100:1.3AC200:0.65 SUS or C3604 5 to 60 0 to 1.0 27 General-purpose power supply open Class B (silicone mold) 1PC 1 WS22-F 35026756 629.99 SGD
In stock
AC100:0.35AC200:0.18 JIS Rc screw 2 5 to 60 48 153 50 140 - 2 Quasi-direct acting 30 AC100:1.3AC200:0.65 SUS or C3604 5 to 60 0 to 1.0 37 General-purpose power supply open Class B (silicone mold) 1PC 1 WS22-F 35026774 859.99 SGD
Shipped after 2018-04-26
AC100:0.2 AC200:0.1 JIS Rc screw thread - 5 - 60 18 116 15 63 1.1 1/2 Quasi direct acting 4 AC100:0.6 AC200:0.3 C3604 or SUS 5 - 60 0 - 1.0 15 General electric current opening B type (silicon mold) 1PC 1 WS22-F 35026722 329.99 SGD
In stock
AC100:0.25 AC200:0.13 JIS Rc screw thread - 5 - 60 23 127 20 80 1.6 3/4 Quasi direct acting 7 AC100:0.9 AC200:0.45 C3604 or SUS 5 - 60 0 - 1.0 18 General electric current opening B type (silicon mold) 1PC 1 WS22-F 35026731 349.99 SGD
In stock
AC100:0.25 AC200:0.13 JIS Rc screw thread - 5 - 60 28 132 25 90 2 1 Quasi direct acting 10 AC100:0.9 AC200:0.45 C3604 or SUS 5 - 60 0 - 1.0 22 General electric current opening B type (silicon mold) 1PC 1 WS22-F 35026747 419.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For cleaning machine maintenance
1
From Japan
On 2016-12-09 21:00:31
11/20 arrival today the internal valve part was broken on 12/9 today and it became unusable.
This review is about item#35026756.
Water gun
5
From Japan
On 2014-07-31 13:51:57
Easy to use.
This review is about item#35026747.

Related Products