Buy more than* S$200* and get FREE SHIPPING

Singer Nitrile Thin Gloves

2.50 (2)
Purpose
Seafood processing, food processing industry, precision machinery, farming and gardening work.
Overall Length (cm)
30.0(+/-0.1)
Color
Blue
Thickness (mm)
0.21(+/-0.02)
Material
Synthetic rubber
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 9.0(+/-0.5) 7.4(+/-0.2) 1Bag(10Pair) 1 - 38652257 17.99 SGD
Shipped after 2018-02-26
M 9.5(+/-0.5) 7.6(+/-0.2) 1Bag(10Pair) 1 - 38652266 15.99 SGD
Shipped after 2018-02-26
L 10.5(+/-0.5) 7.8(+/-0.2) 1Bag(10Pair) 1 - 38652275 15.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Machine cleaning work, parts processing
1
From Japan
On 2017-04-07 17:43:03
I ordered S size on January 24, but since it was smaller than before, this time I made it M size. However, M is too large, and S is too small. Inside slippage is also bad, it may be that the manufacturing method has changed, but I think that the quality has deteriorated. I am sorry to have used it for many years. It can not be used afterwards.
This review is about item#38652266.
When putting the oil on the product
4
From Japan
On 2017-02-24 15:00:41
I like it because the rubber does not become hard and can be used even when the oil operation is repeated.
This review is about item#38652275.

Related Products