Buy more than* S$200* and get FREE SHIPPING

Leak Tester

Use Humidity (%)
80 following
Matching Refrigerant Type
R410A, R407C, R404A, R134a, R22, etc.
Probe Length (mm)
-
Auto Power-off
About 10min
Operating Temperature (deg C)
0-45
Warm-up Period
About 45sec
Response Time (seconds)
-
Display Type
Buzzer sound and 7-segment LED indicator (3 colors)
Sensitivity
(Detection) [R410A] Hi: 3g / year Mi: 20g / year Lo: 40g / year
Body Weight (g)
About 420 (including battery)
Main Part Dimension (mm)
222Lx66Wx51H
Power
Single 2 alkaline battery x2, AC adapter (sold separately)
Specification
1) Sensitive switching Lo / Mid / Hi 2) Auto-balancing function 3) Auto-zero function / manual reset function 4) Multicolor display / 3-step sensitive switch
Accessories
Carrying case, leak check solution
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA430MB 38642274 459.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products