Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2015 Trusco Published Pages Dimensions S1 (mm) Dimension d2(phi mm) Standard Product Material Terminal Shape Dimension l1 (mm) TRUSCO Part Number Dimension d1(phi mm) Material (sleeve) Heat-Resistant Temperature (deg C) Dimensions l2 (mm) Surface Processing AWG Color Compatible Electric Wire (mm2) Weight (g) Dimensions S2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Dimensions S1 (mm) Dimension d2(phi mm) Standard Product Material Terminal Shape Dimension l1 (mm) TRUSCO Part Number Dimension d1(phi mm) Material (sleeve) Heat-Resistant Temperature (deg C) Dimensions l2 (mm) Surface Processing AWG Color Compatible Electric Wire (mm2) Weight (g) Dimensions S2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 16.5 - 0.8 - - 12 - 24 - 0.25 - -   1box(100pc) 1 AI0.25-12 BU 22287317 19.99 SGD
In stock
- - - - - - 16.5 - 0.8 - - 12 - 22 - 0.34 - -   1box(100pc) 1 AI0.34-12 TQ 22287362 19.99 SGD
In stock
- - - - - - 18 - 1.6 - - 12 - 18 - 0.75 - -   1box(100pc) 1 AI0.75-12 GY 22287387 18.99 SGD
In stock
- - - - - - - - - - - 10 - 24 - 0.25 - -   1box(100pc) 1 AI0.25-10 YE 22287308 18.99 SGD
In stock
- - - - - - 18 - 1.1 - - 12 - 20 - 0.5 - -   1box(100pc) 1 AI0.5-12 WH 22287378 25.99 SGD
In stock
- - - - - - 14 - 1.3 - - 8 - 18 - 0.75 - -   1box(100pc) 1 AI0.75-8 GY 22287396 7.99 SGD
In stock
- - - - - - 10.5 - 0.8 - - 6 - 24 - 0.25 - -   1box(100pc) 1 AI0.25-6 BU 22287326 16.99 SGD
In stock
- - - - - - 20 - 3.5 - - 12 - 10 - 6 - -   1box(100pc) 1 AI6-12 YE 22287457 26.99 SGD
In stock
1 2513 0.15 2.00 DIN E-CU Bar terminal 12.5 451-3606 0.8 Polypropylene (Long) 105, (short time) 120 8 Tin-plated 22 Blue green 0.34 - 0.25   1Box(100PC) 1 AI 0.34-8 TQ 89712716 9.99 SGD
In stock
1 2513 0.15 2.50 DIN E-CU Bar terminal 14.0 451-3631 1.1 Polypropylene (Long) 105, (short time) 120 8 Tin-plated 20 White 0.50 0.082 0.25   1Box(100PC) 1 AI 0.5-8 WH 89712725 7.99 SGD
In stock
- 0.15 3.40 DIN E-CU - 12.0 451-3665 1.8 - - 6 - 16 - 1.50 0.101 0.30   1box(100pc) 1 AI 1.5-6 BK 89712734 13.99 SGD
In stock
- 0.15 3.00 DIN E-CU - 14.0 451-3690 1.5 - - 8 - 18 - 1.00 0.103 0.30   1box(100pc) 1 AI 1-8 RD 89712743 7.99 SGD
In stock
- - - - - - - - - - - 8 - 24 - 0.25 - -   1box(100pc) 1 AI0.25-8 YE 22287344 18.99 SGD
In stock
- - - - - - 20 - 1.8 - - 12 - 16 - 1.5 - -   1box(100pc) 1 AI1.5-12 BK 22287405 18.99 SGD
In stock
- 0.15 2 - E-CU - 14.5 - 0.8 - - 10 - 22 - 0.34 - 0.25   1box(100pc) 1 AI0.34-10 TQ 22287353 18.99 SGD
In stock
- 0.15 3 - E-CU - 18 - 1.5 - - 12 - 18 - 1 - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 AI1-12 RD 22287414 23.99 SGD
Shipped after 2018-06-26
- 0.15 3 - E-CU - 12 - 1.5 - - 6 - 18 - 1 - 0.3   1box(100pc) 1 AI1-6 RD 22287423 17.99 SGD
Shipped after 2018-06-26
- 0.2 8.8 - E-CU - 24 - 5.8 - - 12 - 6 - 16 - 0.4   1box(100pc) 1 AI16-12 BU 22287432 40.99 SGD
In stock
- 0.25 2 - E-CU - 10.5 - 0.8 - - 6 - 24 - 0.25 - 0.25   1box(100pc) 1 AI0.25-6 YE 22287335 18.99 SGD
In stock
- 0.15 4.2 - E-CU - 18 - 2.3 - - 12 - 14 - 2.5 - 0.3   1box(100pc) 1 AI2.5-12 BU 22287448 19.99 SGD
In stock
- 0.15 2 - E-CU - 10.5 - 0.8 Polypropylene (Long) 105, (short-lived) 120 6 Tinning 22 Turquoise 0.34 - 0.25   1Box(100PC) 1 AI 0.34-6 TQ 38643342 16.99 SGD
In stock
- 0.15 2.5 - E-CU - 12 - 1.1 Polypropylene (Long) 105, (short-lived) 120 6 Tinning 20 White 0.5 - 0.25   1Box(100PC) 1 AI 0.5-6 WH 38643351 13.99 SGD
In stock
- 0.15 2.5 - E-CU - 16 - 1.1 Polypropylene (Long) 105, (short-lived) 120 10 Tinning 20 White 0.5 - 0.25   1Box(100PC) 1 AI 0.5-10 WH 38643367 16.99 SGD
In stock
- 0.15 2.8 - E-CU - 12 - 1.3 Polypropylene (Long) 105, (short-lived) 120 6 Tinning 18 Ash 0.75 - 0.25   1Box(100PC) 1 AI 0.75-6 GY 38643376 13.99 SGD
In stock
- 0.15 2.8 - E-CU - 16 - 1.3 Polypropylene (Long) 105, (short-lived) 120 10 Tinning 18 Ash 0.75 - 0.25   1Box(100PC) 1 AI 0.75-10 GY 38643385 16.99 SGD
In stock
- 0.15 3 - E-CU - 16 - 1.5 Polypropylene (Long) 105, (short-lived) 120 10 Tinning 18 Red 1 - 0.3   1Box(100PC) 1 AI 1-10 RD 38643394 16.99 SGD
In stock
- 0.15 3.4 - E-CU - 14 - 1.8 Polypropylene (Long) 105, (short-lived) 120 8 Tinning 16 Black 1.5 - 0.3   1Box(100PC) 1 AI 1.5-8 BK 38643403 7.99 SGD
In stock
- 0.15 3.4 - E-CU - 18 - 1.8 Polypropylene (Long) 105, (short-lived) 120 10 Tinning 16 Black 1.5 - 0.3   1Box(100PC) 1 AI 1.5-10 BK 38643412 16.99 SGD
In stock
- 0.15 4.2 - E-CU - 14 - 2.3 Polypropylene (Long) 105, (short-lived) 120 8 Tinning 14 Blue 2.5 - 0.3   1Box(100PC) 1 AI 2.5-8 BU 38643421 9.99 SGD
In stock
- 0.15 4.2 - E-CU - 16 - 2.3 Polypropylene (Long) 105, (short-lived) 120 10 Tinning 14 Blue 2.5 - 0.3   1Box(100PC) 1 AI 2.5-10 BU 38643437 16.99 SGD
In stock
- 0.2 4.8 - E-CU - 17 - 2.8 Polypropylene (Long) 105, (short-lived) 120 10 Tinning 12 Ash 4 - 0.3   1Box(100PC) 1 AI 4-10 GY 38643446 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
On electrical connection
5
From Japan
On 2017-06-15 14:43:14
There is no problem in use at all. It was saved by immediate payment. I will also buy next time if necessary.
This review is about item#38643367.
Terminal connection of extremely fine wiring
5
From Japan
On 2016-12-13 17:57:56
Product quality and ease of use are not particularly problematic. I bought it to connect electric wiring to a small control device. Until now, the tip of the wiring was soldered and then connected to the threaded terminal of the equipment, but with this product it is possible to save the trouble of soldering and it is very convenient because it is crimped when screwing in is.
This review is about item#89712734.
Used for control input / output terminal of inverter
5
From Japan
On 2016-10-15 22:28:13
It is also the designated product of the inverter manufacturer and it is used for the terminal net of 0.3 SQ to 1.25 SQ. Although direct connection is also possible, 0.3 passes through, and 1.25 is hard to put in and it is troublesome to insert with W, but it is reliable to use each one fitted. The lateral pattern after crimping saves the pulling out from the terminal.
This review is about item#38643385.
Machine maintenance
5
From Japan
On 2016-10-03 16:08:16
There is no problem in particular. May be a little more sold
This review is about item#38643351.
Wiring repair
5
From Japan
On 2016-07-08 13:08:35
Because I often use the euro terminal, the price was reasonable and it was reasonable
This review is about item#38643421.
Inverter replacement operation
5
From Japan
On 2016-05-19 15:19:09
I need a special tool, but I am very satisfied.
This review is about item#38643367.
For in-board connection
5
From Japan
On 2014-12-24 11:56:16
There is no problem because it was used before.
This review is about item#38643394.
For wiring
5
From Japan
On 2014-06-18 16:17:56
Since it is a maker item, it was able to be used without problems.
This review is about item#38643367.
Electrical construction
3
From Japan
On 2013-11-08 13:57:54
Goods were good at all, but the price is high
This review is about item#38643367.

Related Products