Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insulating Sleeve With Two Lines for Stick Pin

5.00 (2)
AWG
-
Material
E-CU
...see all>
Product Options
ADD TO CART
Dimensions l2 (mm) Dimension l1 (mm) Heat-Resistant Temperature (deg C) Dimension d2(phi mm) 2015 Trusco Published Pages Dimension d1(phi mm) Compatible Electric Wire (mm2) Terminal Shape Surface Processing TRUSCO Part Number Color Dimensions S2 (mm) Material (sleeve) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions l2 (mm) Dimension l1 (mm) Heat-Resistant Temperature (deg C) Dimension d2(phi mm) 2015 Trusco Published Pages Dimension d1(phi mm) Compatible Electric Wire (mm2) Terminal Shape Surface Processing TRUSCO Part Number Color Dimensions S2 (mm) Material (sleeve) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 18 (Long) 105, (short) 120 3.6/6.6 - 2.3 2x1.5 - Tin-plated - Black 0.3 Polypropylene 0.15 1Box(100PC) 1 AI-TWIN 2X 1.5 -10 BK 38643491 30.99 SGD
In stock
8 15 (Long) 105, (short time) 120 2.5/4.7 1 2513 1.5 2x0.5 Bar terminal Tin-plated 451-3711 White 0.25 Polypropylene 0.15 1Box(100PC) 1 AI-TWIN 2X 0.5-8 WH 89712691 27.99 SGD
In stock
8 15 - 2.8/5.0 - 1.8 2x0.75 - - 451-3720 - 0.25 - 0.15 1box(100pc) 1 AI-TWIN 2X 0.75-8 GY 89712707 27.99 SGD
In stock
10 17 (Long) 105, (short-lived) 120 2.8/5.0 - 1.8 2x0.75 - Tinning - Ash 0.25 Polypropylene 0.15 1Box(100PC) 1 AI-TWIN 2X 0.75-10 GY 38643473 23.99 SGD
In stock
8 16 (Long) 105, (short-lived) 120 3.6/6.6 - 2.3 2x1.5 - Tinning - Black 0.3 Polypropylene 0.15 1Box(100PC) 1 AI-TWIN 2X 1.5 - 8 BK 38643482 20.99 SGD
In stock
10 18.5 (Long) 105, (short-lived) 120 4.2/7.8 - 2.9 2x2.5 - Tinning - Blue 0.3 Polypropylene 0.2 1Box(100PC) 1 AI-TWIN 2X 2.5 -10 BU 38643507 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for control input / output terminal of inverter
5
From Japan
On 2016-10-15 22:33:05
It is also designated as an inverter manufacturer, convenient for inserting two wires into one terminal, secure, safe and secure.
This review is about item#38643473.
Repair remodeling of German made electric control board
5
From Japan
On 2014-07-27 15:53:36
I can use it without particular problem. It is satisfactory.
This review is about item#38643507.

Related Products