Buy more than* S$200* and get FREE SHIPPING

Crimping Tool for Stick Terminals, Ferrules

5.00 (1)
Compatible Electric Wire Range AWG (#)
24 - 10
Compatible Electric Wire (mm2)
0.25 - 6
Weight (g)
358
Shape
(Crimp) trapezoid
Length (mm)
198
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CRIMPFOX 6 38643516 509.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Signal wiring of PLC, inverter
5
From Japan
On 2017-05-03 09:16:08
Although it is expensive because it has few uses, I was lost in purchase. It was a product that I could convince by using it.
This review is about item#38643516.

Related Products