Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver

5.00 (1)
Point Dimensions (mm)
0.4x2.5
Blade Shape
-
Shaft Length (mm)
75
Overall Length (mm)
156
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SZF 0-0.4X2.5 38643525 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2014-08-04 16:51:58
I bought it for work of a spring type terminal block. Unlike precision screwdriver, because there is grip, it is easier to put in force, and the insertion and removal of the terminal was made smoothly. I felt it was easy to use for terminal block work, as it is only the manufacturer's exclusive item.
This review is about item#38643525.

Related Products