Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog insulation resistance meter

4.25 (4)
Purpose
Indoor electrical construction, electrical facility and maintenance, Indoor electrical construction, electrical facility and maintenance, Indoor electrical construction, electrical facility and maintenance, Indoor electrical construction, electrical facility and maintenance
2015 Trusco Published Pages
1 1026
Dimensions (Length L x Width W x Depth D)(mm)
162x112x48.5, 162x112x48.5
...see all>
Product Options
ADD TO CART
Short Circuit Current (mA) Measured Voltage (V) Measurement Current 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Short Circuit Current (mA) Measured Voltage (V) Measurement Current 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC1.5 below, DC1.5 following AC0-600, AC0 to 600 1mA 0%-+20%, 1mA 0% to +20% 1-0962 403-1334, 403-1334 1PC 1 MG-01U 38642703 259.99 SGD
In stock
DC1.5 below, DC1.5 following AC0-600, AC0 to 600 1mA 0%-+20%, 1mA 0% to +20% 1-0962 403-1351, 403-1351 1PC 1 MG-03U 38642721 259.99 SGD
Shipped after 2018-06-26
DC1.5 below, 1.5 or less DC AC0-600, AC0 - 600 1mA 0%-+20%, 1mA 0% - +20% - 403-1342, 403-1342 1PC 1 MG-02U 38642712 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance of facilities
4
From Japan
On 2017-11-23 00:26:23
It is comprehensive easy to use and easy to see through the various insulation resistance meters of other companies It has been decided here It is easy to see because the color of the measuring range and the color of the meter are matched so it is good to see in the darkness with light for 1 minute The alligator mouth of the earth is slim Easy storage with narrow storage space with easy storage case Case-by-case works Can surprise even the speed with which products arrive at hand! ! (゜ ロ ノ ノ) ノ It is likely that we can offer good work to our customers Thank you very much
This review is about item#38642712.
Used for maintenance of pump equipment
5
From Japan
On 2017-02-24 16:49:05
It is large compared to the equipment of other manufacturers but it is inexpensive to use and no problem
This review is about item#38642712.
Leakage check, insulation problem
5
From Japan
On 2014-07-05 09:25:45
Very easy to use, since it was solely 500V or less, this is handy to sort and it is useful, I was surprised that the tester function is also very satisfied
This review is about item#38642712.
For machine fault diagnosis
3
From Japan
On 2013-11-13 18:21:54
There is a minimum required function and it is not inferior to other models
This review is about item#38642712.

Related Products