Buy more than* S$200* and get FREE SHIPPING

Waterproof Digital Thermometer

5.00 (1)
Caution
The built-in battery is for inspection. Please replace it with a new battery before first use., The built-in battery is for inspection. Please replace it with a new battery before first use., The built-in battery is for inspection. Please replace it with a new battery before first use., The built-in battery is for inspection. Please replace it with a new battery before first use.
Purpose
Water temperature confirmation., Water temperature confirmation., Water temperature confirmation., Water temperature confirmation.
Thermometer Type
Handy type
Type of display Temperature
Digital
Sensor
Thermistor, Thermistor
Dimensions (Width W x Height H x Depth D) (mm)
70x175x40, 70x175x40
Measurment Range (deg C)
-40-+250, -40 to +250
Specification
Sensor replaceable, Sensor replaceable
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Sampling Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Sampling Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
449-2072 Once / 2sec, 1 time / 2 seconds 1PC 1 CT-3100WP 38642642 209.99 SGD
In stock
449-2081 Once / 2sec, 1 time / 2 seconds 1PC 1 CT-3200WP 38642651 219.99 SGD
Shipped after 2018-01-24
449-2099 Once / 2sec, Once / 2 seconds 1PC 1 CT-3300WP 38642667 259.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For water temperature measurement of public facilities pool
5
From Japan
On 2016-06-24 15:11:34
The person in charge of inspection was pleased.
This review is about item#38642642.

Related Products