Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Heat Index Virus Monitor

3.00 (1)
Thermometer Type
Handy type
2015 Trusco Published Pages
1 1085
Type of display Temperature
Digital
Humidity Measurement Accuracy
+/-10%RH, +/-10%RH
Resolution Capability
(Temperature) 0.1 ℃, (humidity) 1% RH, (Humidity) (temperature) 0.1 deg C, 1% RH
Sensor
Thermistor, ceramic resistance type, Thermistor, ceramic resistive
Dimensions (Width W x Height H x Depth D) (mm)
70x26x12, 70x26x12
Power
CR-2032 (3V) x1 or button-type battery, One CR-2032 (3V) button-type battery x
Accessories
Manual, strap neck, Instruction manual, neck strap
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pink, Pink 421-2908, 421-2908 1-1016 1PC 1 HV-600P 38642737 26.99 SGD
Shipped after 2018-06-26
White, White 421-2916, 421-2916 - 1PC 1 HV-600W 38642746 26.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measures against heat stroke during work in the factory
3
From Japan
On 2014-07-07 16:17:17
If you wear yourself, the reminder of the attention will be instantly at body temperature. If you leave it near, the alarm tone is small and I do not understand it.
This review is about item#38642746.

Related Products