Buy more than* S$200* and get FREE SHIPPING

IC Clip

4.89 (9)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
...see all>
Product Options
ADD TO CART
Allowable Current Insulation Voltage Material (insulator) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Current Insulation Voltage Material (insulator) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max)1A125V.AC AC 1500V 1 minute Polyamide (nylon 66) Yellow 1PC 1 MJ-001-Y 38905316 1.99 SGD
Shipped after 2018-05-28
(Max)1A125V.AC AC 1500V 1 minute ABS resin White 1PC 1 MJ-032-W 38905361 0.99 SGD
Shipped after 2018-05-28
(Max)1A125V.AC AC 1500V 1 minute ABS resin Yellow 1PC 1 MJ-032-Y 38905377 0.99 SGD
Shipped after 2018-05-28
(Max)1A125V.AC AC 1500V 1 minute ABS resin Green 1PC 1 MJ-032-G 38905325 0.99 SGD
Shipped after 2018-05-28
(Max)1A125V.AC AC 1500V 1 minute Polyamide (nylon 66) Blue 1PC 1 MJ-001-U 38905291 1.99 SGD
Shipped after 2018-05-28
(Maximum) 0.3A50V.AC 1 minute AC500V ABS resin Red 1Bag(10PC) 1 MJ-033-R 39221235 13.99 SGD
Shipped after 2018-05-28
(Maximum) 0.3A50V.AC 1 minute AC500V ABS resin White 1Bag(10PC) 1 MJ-033-W 39221262 13.99 SGD
Shipped after 2018-05-28
(Maximum) 1A125V.AC AC 1500V 1 minute ABS resin Blue 1PC 1 MJ-032-U 38905352 0.99 SGD
Shipped after 2018-05-28
(Maximum) 0.3A50V.AC 1 minute AC500V ABS resin Yellow 1Bag(10PC) 1 MJ-033-Y 39221244 13.99 SGD
Shipped after 2018-05-28
(Maximum) 0.3A50V.AC 1 minute AC500V ABS resin Black 1Bag(10PC) 1 MJ-033-K 39221253 13.99 SGD
Shipped after 2018-05-28
(Max)0.3A50V.AC 1 minute AC500V ABS resin Blue 1Bag(10PC) 1 MJ-033-U 39221226 13.99 SGD
Shipped after 2018-05-28
(Max)0.3A50V.AC 1 minute AC500V ABS resin Green 1Bag(10PC) 1 MJ-033-G 39221271 13.99 SGD
Shipped after 2018-05-28
(Maximum) 1A125V.AC AC 1500V 1 minute Polyamide (nylon 66) Black 1PC 1 MJ-001-K 38905273 1.99 SGD
Shipped after 2018-05-28
(Maximum) 1A125V.AC AC 1500V 1 minute ABS resin Red 1PC 1 MJ-032-R 38905343 0.99 SGD
Shipped after 2018-05-28
(Maximum) 1A125V.AC AC 1500V 1 minute Polyamide (nylon 66) Green 1PC 1 MJ-001-G 38905264 1.99 SGD
Shipped after 2018-05-28
(Maximum) 1A125V.AC AC 1500V 1 minute Polyamide (nylon 66) Red 1PC 1 MJ-001-R 38905282 1.99 SGD
Shipped after 2018-05-28
(Maximum) 1A125V.AC AC 1500V 1 minute Polyamide (nylon 66) White 1PC 1 MJ-001-W 38905307 1.99 SGD
Shipped after 2018-05-28
(Maximum) 1A125V.AC AC 1500V 1 minute ABS resin Black 1PC 1 MJ-032-K 38905334 0.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Self-made work
5
From Japan
On 2016-08-10 19:03:16
Although it is inexpensive, it can be used unchanged as a general-purpose product.
This review is about item#38905264.
For tester lead rod
5
From Japan
On 2016-07-17 17:00:28
It is made by IC clip and chip jack as an auxiliary tool of the tester lead rod and it is attached to the test pin of board and used for voltage check and adjustment. Similar products from tester manufacturers are being sold, but we will do \ 1,000 or more. Since it can be created around ¥ 160 including wires, we create and distribute a lot for internal use. Also this product is easy to put on the middle finger and index finger and very easy to use. The wire mounting part is also U shaped so that the wire can be mounted properly without blurring and soldering is easy to do.
This review is about item#38905273.
For maintenance of electronic equipment
5
From Japan
On 2016-07-16 09:53:17
IC clips will be broken if they are handled incorrectly. Since quality is good if it is Miyama's goods, it is very much appreciated if you can handle it at reasonable price.
This review is about item#38905316.
Used for test lead
5
From Japan
On 2016-06-15 16:08:53
· The color is also increased and easy to use. Speaking of IC clips, this is it.
This review is about item#38905325.
Electricity check in a narrow place
5
From Japan
On 2016-02-09 17:09:51
It is easy to use because it is easy to get caught on the feet of the electric parts in a narrow place and it will not come off even with some vibration.
This review is about item#38905334.
For tester lead rod
5
From Japan
On 2015-11-02 23:05:40
With this size, the hooked part is strong and can be hung on the test pin of the logic board without stress. Since the lead wire is U-shaped so as to wrap the mounting part, it is easy to put the solder without moving the lead wire.
This review is about item#38905282.
Mobile phone repair
5
From Japan
On 2015-04-21 08:28:27
Despite its low price, it is easy to handle
This review is about item#38905325.
Mobile phone repair
5
From Japan
On 2015-04-14 07:49:22
It can be used without problems, it was easier to use than I thought.
This review is about item#38905325.
Used as a terminal for measuring the tester on the base
4
From Japan
On 2014-12-07 11:40:17
I thought that I wanted it before, so I bought it with other goods. It is convenient to try.
This review is about item#38905273.

Related Products