Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rocker Switch

5.00 (3)
Terminal
Faston # 187 (t0.5)
Contact Resistance (mohm)
30 or less
...see all>
Product Options
ADD TO CART
Rating Type Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Type Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6A 250V/4A 250V (Marking) 1 (As in the DC500V) 100 or more 1PC 1 SE-W202A-01BB 39220937 -
Discontinued
[x]
5A 125V/3A 250V (Marking) 1 (As in the DC500V) 100 or more 1PC 1 SF-W101A-01BB 39220955 1.99 SGD
In stock
5A 125V/3A 250V (Marking) 3 (By placing in DC500V) 100 or more 1PC 1 SF-W101A-03BB 39220964 -
Discontinued
[x]
6A 250V/4A 250V (Marking) 3 (By placing in DC500V) 100 or more 1PC 1 SE-W202A-03BB 39220946 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of small amplifier
5
From Japan
On 2017-06-04 10:49:12
Used for repairing small amp guitar amps. There was no particular problem.
This review is about item#39220946.
Repair of old household appliances
5
From Japan
On 2015-10-02 18:24:42
It was standard product so it was compatible usable without problems.
This review is about item#39220955.
There is no problem in domestic production
5
From Japan
On 2015-08-19 16:21:59
There is no problem in domestic production
This review is about item#39220955.

Related Products