Buy more than* S$200* and get FREE SHIPPING

Single Turn Cermet Trimmers,GF063 Series Trimmer Potentiometers

4.36 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
How to Install
Through-hole
Direct Linear Resistance Change Characteristics
Linear
Resistors
Cermet
Stop Strength (mN/min[kgf/cm min])
49.0[0.5]
Withstand Voltage
900V AC 1 minute
Operating Temperature Range (deg C)
-55 to +125
...see all>
Product Options
ADD TO CART
Temperature Coefficient Insulation Resistance (Mohm) Rated Power (W) Resistance Value Tolerance (%) Shape Nominal Resistance Value (ohm) Rotation Torque (nN/m [gfcm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Coefficient Insulation Resistance (Mohm) Rated Power (W) Resistance Value Tolerance (%) Shape Nominal Resistance Value (ohm) Rotation Torque (nN/m [gfcm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C), 0(125deg C) +/-20(+/-10) Top Adjust 100 0.98 to 19.6[10 to 200] 1PC 1 GF063P101 39187066 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C), 0(125deg C) +/-20(+/-10) Top Adjust 1M 0.98 to 19.6[10 to 200] 1PC 1 GF063P105 39187102 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C), 0(125deg C) +/-20(+/-10) Top Adjust 200 0.98 to 19.6[10 to 200] 1PC 1 GF063P201 39187111 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C), 0(125deg C) +/-20(+/-10) Top Adjust 300 0.98 to 19.6[10 to 200] 1PC 1 GF063P301 39187163 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 20K 0.98 to 19.6[10 to 200] 1PC 1 GF063P203 39187136 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 50k 0.98 to 19.6[10 to 200] 1PC 1 GF063P503 39187233 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 500k 0.98 to 19.6[10 to 200] 1PC 1 GF063P504 39187242 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 2m 0.98 to 19.6[10 to 200] 1PC 1 GF063P205 39187154 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C), 0(125deg C) +/-20(+/-10) Top Adjust 500 0.98 to 19.6[10 to 200] 1PC 1 GF063P501 39187215 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 200k 0.98 to 19.6[10 to 200] 1PC 1 GF063P204 39187145 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 5k 0.98 to 19.6[10 to 200] 1PC 1 GF063P502 39187224 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 30K 0.98 to 19.6[10 to 200] 1PC 1 GF063P303 39187181 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 300k 0.98 to 19.6[10 to 200] 1PC 1 GF063P304 39187197 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 50 0.98 to 19.6[10 to 200] 1PC 1 GF063P500 39187206 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C), 0(125deg C) +/-20(+/-10) Top Adjust 100k 0.98 to 19.6[10 to 200] 1PC 1 GF063P104 39187093 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C), 0(125deg C) +/-20(+/-10) Top Adjust 2k 0.98 to 19.6[10 to 200] 1PC 1 GF063P202 39187127 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / degree C More than 1000 (500V DC) 0.5(70deg C),0(125deg C) +/-20(+/-10) - 3k 0.98 to 19.6[10 to 200] 1PC 1 GF063P302 39187172 4.99 SGD
Shipped after 2018-04-26
(Resistance) +/- 100ppm / deg C 1000 or more (500V DC) 0.5 (70 deg C), 0 (125 deg C) +/- 20 (+/- 10) Top Adjust 1k 0.98 to 19.6 [10-200] 1PC 1 GF063P102 39187075 0.99 SGD
Shipped after 2018-04-23
(Resistance) +/- 100ppm / deg C 1000 or more (500V DC) 0.5 (70 deg C), 0 (125 deg C) +/- 20 (+/- 10) Top Adjust 10k 0.98 to 19.6 [10-200] 1PC 1 GF063P103 39187084 0.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
PA amplifier output transistor bias adjustment repair
5
From Japan
On 2018-04-02 16:28:49
Because the sound of the ringing amp is strange, I thought that the bias of the transistor was coming and it was exchanged. The problem was solved.
This review is about item#39187215.
I used it for dimming the dazzling LED.
4
From Japan
On 2017-09-14 14:44:50
The price is reasonable and it is nice to buy it in units of one. It is also saved to keep the items sent in inventory in individual packaging. If it says strongly, it was appreciated that not only the item number but also the resistance value was written on the label.
This review is about item#39187084.
Audio Use it for the adjustment part of your home-made amplifier.
5
From Japan
On 2016-12-13 09:39:21
I thought that the packaging was very polite, surprising and easier.
This review is about item#39187224.
Adjustment of meter
5
From Japan
On 2016-08-26 16:08:11
It is smaller than I thought and I am not troubled by the installation place
This review is about item#39187136.
Electric wiring
4
From Japan
On 2016-07-29 17:56:00
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#39187224.
electronic work
3
From Japan
On 2016-06-21 19:00:09
There was not one sponge for protection of one foot after ordering three. I thought that it would be better to unify without attaching
This review is about item#39187066.
Prototype of precision controller
2
From Japan
On 2016-04-08 00:56:30
Even though I bought a memory attachment at the cost, the reproducibility of the resistance value to the memory is very low. I stopped using and adopted other things.
This review is about item#39187224.
Production of electronic equipment
5
From Japan
On 2016-03-09 13:30:15
I use it with confidence because it is a trimmer I always use.
This review is about item#39187066.
When dividing the video signal, take the image balance of the two monitors.
5
From Japan
On 2015-08-03 10:42:41
There is no problem with this use. It is extremely helpful to purchase cheap products separately.
This review is about item#39187066.
Maintenance of electrical products
5
From Japan
On 2015-05-07 17:42:43
I bought it for parts replacement, but unfortunately there was something with a different part number and contents. For the parts themselves both price and quality are satisfied. However, please do not mistake the parts inside.
This review is about item#39187075.

Related Products