Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Slide Switch

5.00 (2)
Electrical Service Life (rated load)
10000 times
Contact Resistance (mohm)
(Initial) 10 or less (DC2 to 4V 1A)
Insulation Resistance (Mohm)
100 or more (DC500V)
Dimensions L4 (mm)
M3x0.5
Dimension L3 (mm)
9
Dimension L2 (mm)
7.4
Withstand Voltage
1 minute AC1500V
Dimension L1 (mm)
6.2
Rating
AC125V 8A, AC250V 4A
Number of Poles
Double-pole, double-throw / DPDT
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-1-Z 39221192 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Old style vacuum tube amp repair
5
From Japan
On 2016-09-08 07:44:25
It was used for repairing equipment causing conduction defects due to terminal oxidation of the power switch. Although it was purchase by measuring the size, it was also very helpful to the point that it was perfectly fitting and unable to process as it was. The feeling of use is also moderate Click and rigidity Enough housing structure Other contact capacity can secure 4 times the capacity with 2 pole meter compared to the previous contact, I think that it is reliable from the viewpoint of durability.
This review is about item#39221192.
Hidden switch of car's external LED
5
From Japan
On 2015-12-10 20:55:25
Connect to the wiring that changes the light intensity of the car's daylight, and install it in a hidden place under the instrument panel. The size is not too small, it's just not too big.
This review is about item#39221192.

Related Products