Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Gauge Joint

4.33 (3)
Withstanding Pressure (MPa)
75
Maximum Working Pressure (MPa)
50
Material
Brass
...see all>
Product Options
ADD TO CART
Connection Thread Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Thread Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3 / 8 "female x R1 / 2" male With copper packing(for G) 1PC 1 TA271CA-34 38648181 19.99 SGD
In stock
G1 / 4 "Female x R1 / 2" male With copper packing(for G) 1PC 1 TA271CA-24 38648154 19.99 SGD
In stock
Flare ¼ "female x G1 / 4" male - 1PC 1 TA271CL-22 38648251 -
Discontinued
[x]
Flare ¼ "female x R3 / 8" male - 1PC 1 TA271CJ-23 38648242 22.99 SGD
In stock
G1 / 4 "Female x R3 / 8" male With copper packing(for G) 1PC 1 TA271CA-23 38648145 19.99 SGD
In stock
G3 / 8 "female x R3 / 8" male With copper packing(for G) 1PC 1 TA271CA-33 38648172 19.99 SGD
In stock
G3 / 8 "female x R1 / 4" male With copper packing(for G) 1PC 1 TA271CA-32 38648163 19.99 SGD
In stock
NPT1 / 8 "female x R1 / 4" male - 1PC 1 TA271CE-12 38648215 22.99 SGD
In stock
Flare 1/4 "female x R1 / 4" male - 1PC 1 TA271CJ-22 38648233 22.99 SGD
In stock
G1 / 4 "female x R1 / 4" male With copper packing(for G) 1PC 1 TA271CA-22 38648136 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fluid experiment
3
From Japan
On 2016-10-15 13:15:07
The size of what was sent was different. Just because the correspondence of the returned goods was earlier, the evaluation was ordinary.
This review is about item#38648136.
For installation of pressure gauge
5
From Japan
On 2016-01-30 07:11:25
Although it may be able to substitute a cheap different diameter adapter, this product is also solid and highly accurate, it is recommended
This review is about item#38648154.
Inspection work
5
From Japan
On 2013-09-19 07:54:18
It is said that it takes time to order without selling at the shop, purchase decision by the monotail. Immediately, things also arrived.
This review is about item#38648163.

Related Products