Buy more than* S$200* and get FREE SHIPPING

Vacuum Gauge Kit

4.50 (2)
Vacuum Gauge (MPa)
0 to -1.0
Mounting Screw
5/16 "Fureamesu (pump side) x 5/16" Fureaosu (port side)
Dimensions (phi mm)
Dial / 40 (TA142BP)
Specification
Vacuum retention ball valve. 5/16" flare female x 1/41 flare male adapter (TA159P-4)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA142MK 38644103 129.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Vacuuming work in installation work of air conditioner
5
From Japan
On 2016-09-29 16:39:32
The size of the normal size gauge kit I used up to date has been replaced due to breakdown, but it is very compact and perfect size for Ultra vacuum pump. The feeling that the inside of the bag which puts the vacuum pump felt more refreshed and improved usability was improved.
This review is about item#38644103.
Air conditioning construction repair
4
From Japan
On 2014-08-28 16:13:29
It can be stored in a special case while being attached to a vacuum pump.
This review is about item#38644103.

Related Products