Buy more than* S$200* and get FREE SHIPPING

Mini Vacuum Gauge

3.20 (5)
Pressure Range (MPa)
0 to -0.1
Material (case)
SUS304
Outer Diameter (phi mm)
40
...see all>
Product Options
ADD TO CART
Mounting Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Gauge) 1 / 8NPT (bottom out) 1PC 1 TA142BM 38644085 41.99 SGD
Shipped after 2018-04-23
(Gauge) 1/8NPT (back out) 1PC 1 TA142BP 38644094 41.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Vacuuming operation
5
From Japan
On 2016-11-29 15:36:54
It was saved on the same day shipment. I exchanged with the old one and it worked without problem. Next time thanking you in advance.
This review is about item#38644094.
Experiment
1
From Japan
On 2016-11-28 01:16:36
At the time of acquisition, there were two vacuum gauges that needles are not zero. Clearly inferior goods. I'm using it, but I want to replace it.
This review is about item#38644085.
Experiment
1
From Japan
On 2016-11-27 23:08:19
At the time of acquisition, there were two vacuum gauges that needles are not zero. Clearly inferior goods. I'm using it, but I want to replace it.
This review is about item#38644085.
Panasonic manual vacuum pump for vacuum gauge replacement
4
From Japan
On 2013-09-17 11:31:12
Panasonic manual vacuum pump for vacuum gauge replacement was purchased. Mounting screw diameter: 1/8 NPT is slightly tapered, the thread is adjusted with precision triangle file and after winding the seal tape and tightening It is usable without problems.
This review is about item#38644094.
Air conditioning piping
5
From Japan
On 2013-07-08 17:54:50
It can be used accurately.
This review is about item#38644094.

Related Products