Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (inch) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1/4 31.75 1Set(5PC) 1 TA250A-10 38645826 35.99 SGD
Shipped after 2018-01-25
5/8 15.88 1Set(10PC) 1 TA250A-5 38645896 11.99 SGD
In stock
3/4 19.05 1Set(10PC) 1 TA250A-6 38645914 19.99 SGD
In stock
7/8 22.23 1Set(10PC) 1 TA250A-7 38645923 28.99 SGD
Shipped after 2018-01-25
1 25.4 1Set(5PC) 1 TA250A-8 38645932 19.99 SGD
In stock
1-1/8 28.58 1Set(5PC) 1 TA250A-9 38645941 24.99 SGD
Shipped after 2018-01-25
2013/03/08 9.52 1Set(10PC) 1 TA250A-3 38645853 9.99 SGD
In stock
2013/01/02 12.7 1Set(10PC) 1 TA250A-4 38645871 10.99 SGD
In stock
2013/01/04 6.35 1Set(10PC) 1 TA250A-2 38645835 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Refrigerant piping extension
5
From Japan
On 2017-03-27 19:58:16
I could use it without feeling any sense of incongruity. I think I will repeat again.
This review is about item#38645835.
Socket for refrigerant pipe welding
5
From Japan
On 2015-09-08 07:44:12
There is no problem goods.
This review is about item#38645835.
Air conditioning work
5
From Japan
On 2015-03-02 13:50:39
no problem
This review is about item#38645835.
Brazing extension of copper pipe with 4 minutes 3 minutes air conditioning
5
From Japan
On 2014-06-12 00:34:41
I think that it will be a little loose, but the solder will turn around appropriately. In order to avoid the formation of an oxide film inside the piping in case of himself make a cut 3 mm in the neck of the center part of the product, put the reducing air of the gas through the hole, prevent oxidation as much as possible, I plugged the hole with solder. It is easy to paint flux on the joining part of the pipe like a knack. If possible, it is decided that it is better not to extend the piping, but basic piping from the beginning can be used for wall embedment and so on. Good results have been obtained with vacuum drawing.
This review is about item#38645835.

Related Products