Buy more than* S$200* and get FREE SHIPPING

Filter Drier 1/4

Matching Refrigerant Type
R22,R134a,R404A,R407C,R410A,R507A
Dimensions (inch)
1/4
Outer Diameter (phi mm)
67
Maximum Working Pressure (MPa)
4.68
Temperature Range (deg C)
-45-65
Overall Length (mm)
122
Dimension (mm)
6.35
Specification
UL, CSA certified product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA282PG-2 38649353 27.99 SGD
In stock
ADD TO CART

Related Products