Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Filter Drier 3/8

Matching Refrigerant Type
R22,R134a,R404A,R407C,R410A,R507A
Dimensions (inch)
3/8
Outer Diameter (phi mm)
67
Maximum Working Pressure (MPa)
4.68
Temperature Range (deg C)
-45-65
Overall Length (mm)
130
Dimension (mm)
9.53
Specification
UL, CSA certified product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA282PG-3 38649362 27.99 SGD
In stock
ADD TO CART

Related Products