1Set(6PC) 1 TA230-10H 38644663 13.21 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Car air conditioner repair
5
From Japan
On 2017-09-08 05:30:45
We replaced the valve core when repairing the air conditioner. Since another item purchased first was slightly leaked from the valve, I purchased this item again. There are no leaks after 2 weeks. I am satisfied with goods with high cost performance.
This review is about item#38644663.
Gas leakage repair of air conditioner outdoor unit.
5
From Japan
On 2017-09-02 16:33:16
It is inexpensive but is an essential part of the air conditioner. After replacement, the gas leak stopped.
This review is about item#38644663.
Used for replacement at gas replacement
5
From Japan
On 2016-09-22 13:04:42
I have searched for quite a while, but there is something in Monotaro san. It can be used without any problem.
This review is about item#38644663.
Gas leak repair of service port which converted r-12 to r-134a (retrofit)
5
From Japan
On 2015-06-11 15:11:35
Just by changing such small parts, gas leakage cured. Retrofit When remodeling, the service port becomes a one-touch coupler for r - 134a, but the insects attached to it are the same as this product. The size is the same as that of the insects for tires used in r-12, but the material of rubber seems to be different. From the start r-134a Recent cars with refrigerant seem to be using one or two insects of the same size (for example: order code 34680177). Please remove the cap of the service port and check carefully the size of insects before purchasing. I spent enough time to understand the above.
This review is about item#38644663.
Purchased for use in a car
1
From Japan
On 2014-08-18 17:36:31
It was for home use It was a lack of confirmation, please be careful.
This review is about item#38644663.
Retrofit from R12
5
From Japan
On 2013-06-17 21:50:19
Taxco is safe with less than 200 yen for one car. It is absolutely necessary.
This review is about item#38644663.

Related Products