Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Copper tube: 3/4 "(19.05mm) 1PC 1 TA260E-6 38647533 72.99 SGD
Shipped after 2018-06-26
Copper tube: 1/4 "(6.35mm) 1PC 1 TA260E-2 38647481 11.99 SGD
In stock
Copper tube: 5/16 "(7.93mm) 1PC 1 TA260E-2.5 38647497 18.99 SGD
In stock
Copper tube: 3/8 "(9.53mm) 1PC 1 TA260E-3 38647506 14.99 SGD
In stock
Copper tube: 1/2 "(12.70mm) 1PC 1 TA260E-4 38647515 31.99 SGD
In stock
Copper tube: 5/8 "(15.88mm) 1PC 1 TA260E-5 38647524 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Gas piping
5
From Japan
On 2015-10-08 15:49:47
It was a solid part
This review is about item#38647506.
Branching of coolant piping, making jig
4
From Japan
On 2013-10-25 19:50:39
I want you to make it a little faster from ordering to shipping. Because it is a maker catalog item, I think that there is stock.
This review is about item#38647481.

Related Products