Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Copper tube: 1/4 "x5/16" 1Set(3PC) 1 TA241F-2 38645661 28.99 SGD
Shipped after 2018-06-25
Copper tube: 5/16 "x 3/8" 1Set(3PC) 1 TA241G-2 38645695 33.99 SGD
Shipped after 2018-06-25
Copper tube: 1/4 "x 3/8" 1Set(3PC) 1 TA241G 38645686 32.99 SGD
Shipped after 2018-06-25
Copper tube: 1/2 "x 5/8" 1PC 1 TA241I 38645713 31.99 SGD
Shipped after 2018-06-25
Copper tube: 5/8 "x 3/4" 1PC 1 TA241J 38645722 29.99 SGD
Shipped after 2018-06-25
Copper tubing: 3 / 8 "x 1 / 2" 1Set(2PC) 1 TA241H 38645704 33.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Refrigerant piping
5
From Japan
On 2018-03-06 13:15:58
I bought it for the joint of the refrigerant piping. There was no problem in quality at all.
This review is about item#38645686.
Room air conditioning installation piping construction, leak test after laying piping etc
5
From Japan
On 2018-02-23 16:35:33
We are using TAJI's flare related equipment / parts from peacetime and we are satisfied this time as well.
This review is about item#38645686.
Used to change the aperture of air conditioning piping
4
From Japan
On 2017-09-02 19:45:40
I was having a lot of trouble installing the replacement air conditioner, so I was very much saved.
This review is about item#38645704.
Pneumatic piping work
5
From Japan
On 2017-08-12 22:16:11
The air conditioner of 4000 K 10 years ago is 2 minutes / 4 minutes Now the piping is 2 minutes / 3 minutes Because it is piping inside the wall, it can not be replaced, use a different diameter flare union. I could finish the work without difficulty.
This review is about item#38645704.
Air conditioner repair time
5
From Japan
On 2016-04-23 22:38:53
I am satisfied that the hose connection of 2 minutes and 2 minutes became easier than the adapter.
This review is about item#38645661.
Reuse of existing piping
5
From Japan
On 2015-10-28 18:40:46
Accuracy was good, it was easy to use.
This review is about item#38645704.
Air conditioning construction
5
From Japan
On 2015-09-20 13:21:36
Because I used only one, the rest is kept in the warehouse for the time being
This review is about item#38645695.
Refrigerant pipe cleaning
3
From Japan
On 2015-05-11 04:51:25
Used for cleaning copper piping. It is used in liquid-gas pipe short circuit at a place where brazing work is impossible (fire is prohibited). It is a very useful union.
This review is about item#38645686.
Air conditioning construction
5
From Japan
On 2015-04-08 15:49:10
When I tried to install an old air conditioner, it was disconnected on the auxiliary pipe side of the main body. Since the diameter of the gas side auxiliary pipe was 5/16, I was able to change it to 1/4 using this union. It seems that it will cost about 13000 yen when it is sent to the manufacturer for repair, and the customers were glad with this product. However, it was rarely used, so 3 sets was too much.
This review is about item#38645661.
Air conditioning work
4
From Japan
On 2015-02-11 00:15:28
There is no problem as a product. It is hope selling from 1 piece.
This review is about item#38645686.

Related Products