Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Copper tube: 5/8 "(15.88mm) 1Set(2PC) 1 TA241EH 38645652 46.99 SGD
In stock
Copper tube: 1/2 "(12.70mm) 1Set(3PC) 1 TA241DH 38645643 42.99 SGD
In stock
Copper tube: 3/4 "(19.05mm) 1PC 1 TA241FH 38645677 39.99 SGD
Shipped after 2018-04-27
Copper pipe: 1 / 4 "(6.35 mm) 1Set(6PC) 1 TA241AH 38645616 30.99 SGD
In stock
Copper tubing: 3 / 8 "(9.53 mm) 1Set(4PC) 1 TA241CH 38645634 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Room air conditioning installation piping construction, leak test after laying piping etc
5
From Japan
On 2018-02-23 16:34:38
We are using TAJI's flare related equipment / parts from peacetime and we are satisfied this time as well.
This review is about item#38645616.
Relaying of refrigerant piping
3
From Japan
On 2017-10-29 17:21:51
It is used for relaying refrigerant piping. No trouble has occurred in use.
This review is about item#38645616.

Related Products