Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
½ "(12.7) for 1Set(10PC) 1 TA263C 38648102 8.99 SGD
Shipped after 2018-01-22
5/8 "(15.88) for 1Set(10PC) 1 TA263D 38648111 9.99 SGD
Shipped after 2018-01-22
¾ "(19.05) for 1Set(10PC) 1 TA263E 38648127 24.99 SGD
Shipped after 2018-01-25
1 / 4 "(6.35) For 1Set(10PC) 1 TA263A 38648084 5.99 SGD
Shipped after 2018-01-22
3 / 8 "(9.53) For 1Set(10PC) 1 TA263B 38648093 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
When reusing piping
5
From Japan
On 2017-09-21 22:19:35
If the refrigerant is together, only the main body is exchanged and piping is reused, so if you have this packing you can be relieved. There is no gas leak at the moment.
This review is about item#38648084.
Fitting packing for refrigerant piping for air conditioner
5
From Japan
On 2017-08-04 14:37:59
After installing gas was not leaked, it was good.
This review is about item#38648084.
Air condition
5
From Japan
On 2017-07-31 18:13:43
It was used for connection with the existing piping of the air conditioner. It exerts its power to prevent leakage.
This review is about item#38648084.
Connection of old car's air conditioner
5
From Japan
On 2017-06-13 15:34:06
My car was old, and the connection of the air conditioner pipes was flare. I ordered air conditioner repair, but because it did not go well well, I bought packing here and reattached it myself. After that, I am comfortable without leakage. I searched packing in my neighborhood but it was very helpful as I could not find it.
This review is about item#38648084.
Used for stopping leak when connected with flare
5
From Japan
On 2017-04-27 20:52:21
It was used for pressure resistance test. Insurance used to withstand 4.5 Mp pressure.
This review is about item#38648084.
Air-conditioner installation of amateur
5
From Japan
On 2016-07-21 11:14:45
There are no gas leaks from using this product. I installed an air conditioner at my home or home, but I decided to use this product after having leaked gas about two times.
This review is about item#38648093.
When repair parts are exchanged
5
From Japan
On 2015-09-14 15:41:28
In many cases, qualified people use it, so I have no particular impressions
This review is about item#38648084.
Air conditioner installation work
5
From Japan
On 2014-07-06 19:22:01
We use it for the flare portion of 2 minutes on the inner aircraft side by air conditioner of Da kin. If the torque wrench is not keylocked and removed in the middle, the flare on the inner aircraft side is almost dented, so it will always be used so it is saved. I hope the price is cheap but I think there is no choice.
This review is about item#38648084.

Related Products