Buy more than* S$200* and get FREE SHIPPING

New Refrigerant and Conventional Refrigerant Leak Tester

Matching Refrigerant Type
R410A, R407C, R404A, R507A, R134a, R12, R22
Probe Length (mm)
300
Dimensions (Length L x Width W x Depth D)(mm)
190x57x38
Operating Temperature (deg C)
(Main body) 5-40
Warm-up Period
About 2 seconds
Display Type
(DISCOVERY) LED LAMP AND BUZZER
Sensitivity
Normal mode Lo / high sensitivity mode Hi (g/year): R410A (R407C) and 24 / 12 (R404A) and 20 / 10 (R134a), 14 3 14 / 3, (R12) (R22), 14 3 14 / 3
Power
AA alkaline batteries x 2
Weight (g)
About 190
Accessories
(Including battery box) carrying case, replacement sensor x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA430VA 38650674 329.99 SGD
In stock
ADD TO CART

Related Products