Buy more than* S$200* and get FREE SHIPPING

Women's Safety Shoes

4.33 (3)
Material (toe core)
steel, Steel
Foot Width
2E, 2E
JIS Standard
JIS T 8101 Leather L species (for light work) E pass, 8101 leather L species JIS T (light duty) E pass
Standard Weight (g/1 leg)
375, 375
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Cowhide, Cowhide
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23, 23 23 1Pair 1 6061 38651873 74.99 SGD
In stock
22, 22 22 1Pair 1 6061 38651855 74.99 SGD
In stock
22.5, 22.5 22.5 1Pair 1 6061 38651864 74.99 SGD
In stock
23.5, 23.5 23.5 1Pair 1 6061 38651882 74.99 SGD
In stock
24, 24 24 1Pair 1 6061 38651891 74.99 SGD
In stock
24.5, 24.5 24.5 1Pair 1 6061 38651907 74.99 SGD
Shipped after 2018-05-01
25, 25 25 1Pair 1 6061 38651916 74.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car Repair
4
From Japan
On 2017-12-16 10:07:06
The design is good. My foot is wide, but shoelace is short. Since the lead core is steel, it will be cold in the winter. Because it is cold and thick socks I try to wear it and it is too tight to wear it
This review is about item#38651882.
During heavy loading
4
From Japan
On 2015-11-22 21:51:59
There is only Simon brand, it is smart and making is good
This review is about item#38651891.
Used for safety when entering the premises
5
From Japan
On 2014-06-17 18:36:24
It was quite troubling that there was no small size item for women with safety shoes. Design is fashionable and cute.
This review is about item#38651864.

Related Products