Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Code Reader

3.71 (28)
Caution
Even vehicles in compatible range, there are cases when you cannot communicate with vehicle specifications. in case of global OBD II, it becomes compatible with engine only.
Display Dot Number
128x64
Storage Temperature/Humidity Range
-20 to 60deg C, 70%rh or less (however, no condensation)
LED Display
Three colors, Green, Yellow, Red
Operating Temperature and Humidity Range
-0 to 40deg C, 80%rh or less (however, no condensation)
Consumption Electric Current (mA)
(BATTERY OPERATION TIME) WAS BELOW 200, 100 OR LESS (DC12V OPERATION TIME)
Correspondence/Support
SUPPORTS 4 SYSTEMS (ENGINE, TRANSMISSION, ABS, AIRBAGS).
Display Part
LCD, SHOWING SUPPORT FOR THE JAPAN LANGUAGE
Dimensions (Height H x Width W x Depth D) (mm)
190x88x32
Power
DC 10-32 V, 1.5 V (AA) R6P BATTERIES X 2 BOOKS (NO EXTERNAL CONNECTION ONLY WHEN BATTERY POWERED)
Weight (g)
About 410 (excluding batteries)
Compatible
((Non-diesel part) Toyota, Nissan, Honda, Mazda, Subaru, Mitsubishi, Suzuki and Daihatsu) domestic passenger 8 manufacturer- 24V domestically produced vehicles (Hino, Mitsubishi Fuso and Isuzu) GLOBAL OBD ? / UNITED STATES CAR (OBD ? STANDARD VEHICLE / 1996), EUROPEAN CAR (VEHICLE EOBD STANDARDS) / SINCE 2000)
Specification
DISPLAYS THE CONTENTS OF THE FAULT CODES (DTCS) READ / ERASE, DISPLAY (FFD) PHRASE FRAME DATA, JAPAN TO DISPLAY :DTC._ (save the effort look map) __ (2 PIECES AA BATTERIES) ENABLED, VERSION UPGRADE FUNCTION (S) (PC VERSION INTERNET CONNECTIONS), DIAGNOSTI
Accessories
BOOK CABLE X 1 USB BATTERIES (AA) X 2 BOOK MANUAL X ONE BOOK, ONE CARRYING CASE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HCK-301 38652144 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 3
2 star 2
1 star 5
Review Rating: 3.71
28 Customer Reviews
The reviews are automatic translation.
Car diagnosis
5
From Japan
On 2017-01-30 14:29:55
Easy to use with Japanese correspondence! Cost performance is the best.
When the warning lamp is activated
5
From Japan
On 2017-01-18 18:31:46
When using SRB warning light it was helpful to find out the cause of the problem.
This review is about item#38652144.
Maintenance of the vehicle
5
From Japan
On 2017-01-14 14:57:45
Even vehicles that are not powered on terminals can read / erase after securing power supply.
This review is about item#38652144.
During maintenance
5
From Japan
On 2016-11-14 20:36:23
I'm pretty sure that shipping is fast and firm.
This review is about item#38652144.
Car Maintenance
5
From Japan
On 2016-11-01 16:14:03
Very easy to use and useful.
This review is about item#38652144.
Maintenance factory is unsuitable
1
From Japan
On 2016-08-26 00:57:07
The last update data is about 2013 years old. I listen to the manufacturer the next update, but only muddy excuse nearly unanswered. Recent automobiles can not analyze imaichi, the worst error display. Bosch and snap on were able to be analyzed normally. Initially we bought cheap prices! , But now inexpensive imported products are more multifunctional and can be analyzed. A considerable dissatisfaction comes out to the manufacturer after-sales. It is definitely not a good for merchants. Incidentally, Monotaro san is sorry for disturbing me.
This review is about item#38652144.
Investigation of defective part
5
From Japan
On 2016-08-25 19:45:42
It is easy to understand in total.
This review is about item#38652144.
Work items
4
From Japan
On 2016-03-14 14:54:17
It was cheaper than anywhere.
This review is about item#38652144.
Fault diagnosis
5
From Japan
On 2016-02-17 15:09:28
The price is reasonable and it is easy to use because it is Japanese notation, unlike overseas made, it is very handy for discrimination of faulty part.
This review is about item#38652144.
Vehicle inspection / maintenance
4
From Japan
On 2015-12-18 19:36:48
We will be able to give customers precise advice and feel that they can make use of it in the future efforts.
This review is about item#38652144.

Related Products