Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Minimum Bending Radius (mm) Allowable Temperature (degreeC) Outer Diameter (phi mm) Operating Pressure Range (MPa) Inner Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Minimum Bending Radius (mm) Allowable Temperature (degreeC) Outer Diameter (phi mm) Operating Pressure Range (MPa) Inner Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1roll 1 BRK10W 22647248 199.99 SGD
In stock
Cold and hot water (tap water) 120R -20 to 90 23 Below 0.3 13 20 1Roll 1 BRK15W 38652643 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
After-boil piping construction
5
From Japan
On 2017-07-14 18:35:30
There is no particular problem as a hose, but I would like to increase the variation of the fitting.
This review is about item#38652643.
When installing the water heater with additional firing.
5
From Japan
On 2017-05-13 15:30:14
This product was also inexpensive and could be used with confidence. It is somewhat heavy, is not it?
This review is about item#38652643.
For connection with kerosene boiler for cooking for bath
4
From Japan
On 2017-03-15 00:21:23
I am saved because piping is easy. However, it was too long for those who do not do anything else just for private use. I'm thankful if there is about 5 meters!
This review is about item#38652643.
We are using it for burning piping of the floater supply.
4
From Japan
On 2017-02-07 14:59:41
It is almost the same feeling as other manufacturers, it is convenient if there is a member set for pair hose 10A. ※ Why is there nothing for pair hose, although there is 10 A for resin?
This review is about item#22647248.
It is used for post-cooking piping.
5
From Japan
On 2016-04-22 18:59:06
It is a very good product. It can be used without problems even compared with the product of the pipe material manufacturer. I want to use it from now on.
This review is about item#38652643.
Eco-Cute brewing circulation pipe
4
From Japan
On 2015-01-23 18:21:49
it is normal.
This review is about item#38652643.
Water supply and drainage construction
5
From Japan
On 2014-09-17 13:37:29
It is the second time. I will also buy it.
This review is about item#38652643.
Reheated piping of water heater
3
From Japan
On 2014-08-07 17:43:10
The packaging box arrived in a state of messed up. Fortunately, it seemed that there was no problem with the product itself, but it felt very bad. If the item arrives in such a state, I will not order anymore.
This review is about item#38652643.
Bathing plumbing of general homes
5
From Japan
On 2014-03-11 07:40:24
Even compared with well-known manufacturers products, it is a good product with almost no difference, the price is cheap. Now, we are not using any other.
This review is about item#38652643.
Additional piping
5
From Japan
On 2013-12-17 20:51:05
It is lighter than the competitor's products I think that performance is not a problem How long will it keep on ultraviolet rays
This review is about item#38652643.

Related Products