The reviews are automatic translation.
Reheated piping of water heater
From Japan
On 2018-04-14 15:04:26
It can be used normally. Because the price of goods is cheap, this product is one choice when using 10 A plastic tubing.
Plumbing work
From Japan
On 2017-03-31 18:32:43
There was no problem in use at all. I also want to purchase the cheap price.
Refueling piping connection
From Japan
On 2016-08-30 16:38:22
We are using it as a connection under the water heater with an additional pipe connection.
Water heater
From Japan
On 2016-06-07 16:43:20
I always use it.
Piping work
From Japan
On 2016-03-09 18:25:25
Price is attractive.
Refueling piping connection
From Japan
On 2015-12-28 18:47:18
This is high everywhere .... I wonder if it will be easier a little? Is it? Is it? I can use it normally. It is expensive. It is a consumable item, I want to lower the cost. Consider Thank you.
Reheating piping
From Japan
On 2015-02-12 20:07:41
You can construct without anything in common. There is nothing to worry about.
After-cook piping
From Japan
On 2014-12-26 13:42:49
I always find it useful. I would like L type (ST4L1016) to be included in the lineup. Thank you.
Cooking plumbing of the bath
From Japan
On 2013-10-22 17:21:51
I think that it does not change from other products,
Used around the Eco Cute tank
From Japan
On 2013-09-17 14:35:30
There is no problem with usability. It is recommended.