Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One opening circular adapters 10A resin pipe 1PC 1 TKA-L10T 38652686 37.99 SGD
Shipped after 2018-01-22
Non-polar circulation adapter 10A for the resin pipe 1PC 1 BA-10JS 38652677 36.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
After-cook piping
5
From Japan
On 2017-12-20 14:45:50
Because the price is cheap, it is saved. Adjacent water heater - It is used frequently to change to forced cooking, but the price was a bottle neck. I buy it here because it is cheap.
This review is about item#38652677.
As a unit cooking system for unit bus.
5
From Japan
On 2017-07-02 15:18:09
There is no problem with the product, and it is best that the price is cheap anyway.
This review is about item#38652686.
Used for unit bath bath hot water supply
4
From Japan
On 2016-05-22 08:13:03
Although it is satisfactory in terms of price, I would like to thank you if there is a pair hose for 10 A at this price.
This review is about item#38652686.
I will use it for a circulating hot bath
5
From Japan
On 2015-12-15 19:00:18
Very Cospa is good. Since it is good compared with other products, I want to purchase it from now on.
This review is about item#38652677.
Replacing the boiler
5
From Japan
On 2014-01-08 18:22:02
Usability is very good, price is also cheap, so it is recommended. But I do not know the reason why S type is 6 days though it is instant delivery. Please make immediate payment.
This review is about item#38652677.
Refueling hardware of bathtub
5
From Japan
On 2012-10-02 14:28:56
I checked to compare the products of each company in purchasing, but the thin type of this hand was almost identical. Apparently one company is producing and supplying OEM. So this price is profitable. The only difficulty is that it takes delivery time.
This review is about item#38652677.
Refueling hardware of bathtub
5
From Japan
On 2012-09-17 13:50:42
It is inferior to other manufacturer's products. Rather better. Please ship it on the day.
This review is about item#38652677.
You can not use it except for additional fuel!
5
From Japan
On 2012-08-31 18:34:07
Recent recycling engineering is made of resin, and because it uses O ring, it seems to leak and is scared. Because it is made of gunmetal, it can be used with confidence.
This review is about item#38652677.