1PC 1 TKA-LF 38652722 37.46 SGD
In stock
1PC 1 TKA-SF 38652713 37.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Change circulation adapter
5
From Japan
On 2016-04-25 15:22:15
It is well built for the price, and COSPA is very good.
This review is about item#38652722.
Bathroom renovation
5
From Japan
On 2016-01-15 11:27:08
Although it was used for a bathtub made of stainless steel, it was amateur work but it was easy to handle and connection was made.
This review is about item#38652713.
Used in business
5
From Japan
On 2015-12-28 18:16:25
I think that it is not inferior to the circulation adapter purchased from the wholesaler at all. Actually, I was a bit worried because the price was cheap, but there was absolutely no such need. It is a single installation by one person. Where is it different? It is about the same. The filter panel part on the bathtub side is quite thin and it looks good as well. I am very satisfied.
This review is about item#38652713.
When replacing water heater
5
From Japan
On 2015-10-12 16:34:19
It is cheap, it is the same as the product of a gas company. It is recommended.
This review is about item#38652713.
Unit bus refurbishment work
5
From Japan
On 2015-07-09 16:52:15
Easy to use, cheap price.
This review is about item#38652722.
Water heater construction
5
From Japan
On 2015-03-10 14:53:15
It was very cheap and good
This review is about item#38652713.
Bath circulation adapter
4
From Japan
On 2015-01-30 21:58:00
The screw of the auxiliary hook does not come in. I guess it's hard to stick to the stick from the outside.
This review is about item#38652713.
work
4
From Japan
On 2014-11-12 20:57:17
I think it's wonderful
This review is about item#38652722.
Eco Cute, an additional boiler pipe of an oil water heater
5
From Japan
On 2014-02-14 16:08:55
It is cheaper than other manufacturers, and there is no problem in quality at all.
This review is about item#38652713.
Used for hot-water supply bath purse burning piping
5
From Japan
On 2014-01-19 20:46:16
Parts for single-person work were included and installation was able to go smoothly.
This review is about item#38652722.