Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Telescopic Universal Armband

2.50 (2)
Weight (g)
20
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Vetical x Horizontal) (mm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Vetical x Horizontal) (mm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
362-0387 100x145 L 84% polyester, 16% polyurethane 1Sheet 1 B-07 38652521 32.99 SGD
Shipped after 2018-06-25
362-0379 100x125 S 84% polyester, 16% polyurethane 1Sheet 1 B-06 38652476 27.99 SGD
In stock
362-0336 100x135 M 84% polyester, 16% polyurethane 1Sheet 1 B-05 38652451 26.99 SGD
Shipped after 2018-06-25
362-0344 100x125 S 84% polyester, 16% polyurethane 1Sheet 1 B-05 38652442 27.99 SGD
In stock
362-0301 100x135 M 84% polyester, 16% polyurethane 1Sheet 1 B-04 38652424 27.99 SGD
In stock
362-0263 100x145 L 84% polyester, 16% polyurethane 1Sheet 1 B-03 38652406 26.99 SGD
In stock
362-0280 100x125 S 84% polyester, 16% polyurethane 1Sheet 1 B-03 38652381 27.99 SGD
Shipped after 2018-06-25
362-0255 100x125 S 84% polyester, 16% polyurethane 1Sheet 1 B-01 38652354 27.99 SGD
In stock
362-0433 100x125 S 84% polyester, 16% polyurethane 1Sheet 1 B-08 38652537 27.99 SGD
In stock
362-0409 100x125 S 84% polyester, 16% polyurethane 1Sheet 1 B-07 38652503 27.99 SGD
In stock
362-0298 100x145 L 84% polyester, 16% polyurethane 1Sheet 1 B-04 38652433 27.99 SGD
Shipped after 2018-06-25
362-0310 100x125 S 84% polyester, 16% polyurethane 1Sheet 1 B-04 38652415 27.99 SGD
In stock
362-0417 100x145 L 84% polyester, 16% polyurethane 1Sheet 1 B-08 38652555 30.99 SGD
Shipped after 2018-06-25
362-0425 100x135 M 84% polyester, 16% polyurethane 1Sheet 1 B-08 38652546 30.99 SGD
In stock
362-0247 100x135 M 84% polyester, 16% polyurethane 1Sheet 1 B-01 38652363 26.99 SGD
Shipped after 2018-06-25
362-0271 100x135 M 84% polyester, 16% polyurethane 1Sheet 1 B-03 38652397 26.99 SGD
In stock
362-0239 100x145 L 84% polyester, 16% polyurethane 1Sheet 1 B-01 38652372 26.99 SGD
In stock
362-0361 100x135 M 84% polyester, 16% polyurethane 1Sheet 1 B-06 38652485 26.99 SGD
In stock
362-0395 100x135 M 84% polyester, 16% polyurethane 1Sheet 1 B-07 38652512 26.99 SGD
In stock
362-0328 100x145 L 84% polyester, 16% polyurethane 1Sheet 1 B-05 38652467 26.99 SGD
Shipped after 2018-06-25
362-0352 100x145 L Polyester 84% , polyurethane 16% 1Sheet 1 B-06 38652494 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
On-site work
1
From Japan
On 2018-03-28 16:11:32
From the top of the work clothes L was too small to use. Only thin people can use thin clothes. I want a function that can adjust the size to some extent.
This review is about item#38652521.
Used for everyday and safety patrols
4
From Japan
On 2018-03-04 14:31:13
It is thought that the morale of the entire factory will rise and occupational accidents will be reduced. It is saved if there is a small size in the current L size.
This review is about item#38652372.

Related Products