Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Stainless steel (SUS304) 1PC 1 KS25 38653081 2.99 SGD
In stock
20 Stainless steel (SUS304) 1PC 1 KS20 38653072 1.99 SGD
In stock
8 Stainless steel (SUS304) 1PC 1 KS8 38653045 1.99 SGD
In stock
10 - 1PC 1 KS10 38653054 1.99 SGD
In stock
15 - 1PC 1 KS15 38653063 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Gas piping
4
From Japan
On 2016-11-25 06:03:43
The saddle should be firm. It is troublesome to have it in a bag one by one. Are there both saddles?
This review is about item#38653072.
Gas flexible tube fixing
5
From Japan
On 2016-07-08 17:45:12
It can be fixed firmly. Because packaging is done for each piece, it takes a lot of trouble to break.
This review is about item#38653054.

Related Products