Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nitril Gloves, "Solvex No.275"

4.00 (1)
Purpose
Chemical processing, oil refining, petrochemical, food processing, aircraft assembly, automobile assembly and paint, oil drilling operation, graphic arts, printing presses, furniture manufacturing, battery manufacturing, electronics, etc.
Material (surface)
Nitrile rubber (NBR)
Material (reverse side)
Cotton
Overall Length (cm)
34
Color
Green
Thickness (mm)
0.4
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 360-0971 20 7.5 70 1Pair 1 No.275 38652616 6.99 SGD
In stock
L 360-0955 22 8.0 75 1Pair 1 No.275 38652625 6.99 SGD
In stock
LL 360-0963 24 8.5 80 1Pair 1 No.275 38652634 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
House cleaning
4
From Japan
On 2017-12-18 18:53:10
I long-love it. It's tough, long-lasting, it was a bit cheaper than my neighbor's home center.
This review is about item#38652625.

Related Products