Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rain Cap

4.44 (16)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
NYLON TAFFETA (PU COATING)
Water Pressure Resistance (mmH2O)
5000
Head Circumference (cm)
57 - 61
Mixing Ratio (%)
Nylon 100%
Size
Free size
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 409-5847 1PC 1 C-1 38659704 26.99 SGD
In stock
Silver 409-5855 1PC 1 C-1 38659713 24.99 SGD
In stock
Black 409-5863 1PC 1 C-1 38659722 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Working outside the scorching sun or rainy days
4
From Japan
On 2017-10-31 14:51:29
It is a sun shade in the scorching sun, raining on a rainy day and it is conveniently attached.
This review is about item#38659704.
On commuting
5
From Japan
On 2017-10-24 15:10:46
Very comfortable, you can also prevent rain from the neck by the back cover. Waterproof is also working firmly, it is very helpful.
This review is about item#38659704.
Instead of head of commuting commuter
5
From Japan
On 2017-09-30 12:04:22
I am commuting to work by bicycle but when wearing a fleece to confirm left and right or backward I was in trouble because sideways and back are not visible well and I am very scared. Remove the head portion of the wing and replace it with this rain cap I am very satisfied because I can not get wet safely. As an option of the user who has only repair or hat I hope selling only the back cover part. If there is a fluorescent color and a reflection patch so that it stands out well on rainy days and evening I think that safety will improve more.
This review is about item#38659722.
Used when working outside when it is raining
4
From Japan
On 2017-08-22 22:28:59
When it is raining in summer hot weather, Ray Cap is cooler and more comfortable to use than Hood so as not to steam with short rain rain feathers. I wonder if it will be somewhat steamy on sunny days.
This review is about item#38659704.
hobby
5
From Japan
On 2017-08-07 10:12:55
Cost performance highest. Performance is also good. I will also buy it. It is very convenient and useful
This review is about item#38659704.
When delivering goods etc.
5
From Japan
On 2017-07-29 17:30:12
It is useful when delivering on rainy days or when working outside. Back of the head is windy I will be fueled when I am strong, so I think it will be even more useful if I can stop.
This review is about item#38659713.
When commuting to rainy days and fishing
5
From Japan
On 2016-09-29 23:51:05
I feel comfortable to wear. Even if only a hat is fine if it is a little rain. I purchased another one for my child.
This review is about item#38659722.
Mowing etc. Farm work
5
From Japan
On 2016-06-27 15:36:53
I have not used it when it rains, but it seems to be handy for rainy days.
This review is about item#38659704.
Rain work
5
From Japan
On 2016-06-09 19:05:56
You do not have to wear glasses.
This review is about item#38659722.
Securing safety when riding a bicycle
5
From Japan
On 2015-11-23 21:58:37
The prevention of kappa has no brim, but the face gets wet, but this product has brim, so it can not get wet, neck base also can not get wet, I am very satisfied.
This review is about item#38659722.

Related Products