Buy more than* S$200* and get FREE SHIPPING

Ball Valves Made of Brass, Reduced Bore

5.00 (2)
Material (end cap)
C3604
Material (spring)
(CONICAL) SUS304
Material (nuts)
SWCH / CHROMATE TREATMENT
Material (body)
C3771
Maximum Pressure (MPa)
1.96
Fluid
Water, oil, gas, etc.
...see all>
Product Options
ADD TO CART
Dimension W (mm) Material (washer) Dimension L2 (mm) Material (spring washer) Dimension L1 (mm) Material (packing) Nominal Diameter (B) Material (handle) Dimension H (mm) Material (stem) Dimensions L (mm) Dimensions W1(mm) Operating Temperature Range (deg C) Nominal Diameter (A) Shape Dimension d (phi mm) Material (ball) Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Material (washer) Dimension L2 (mm) Material (spring washer) Dimension L1 (mm) Material (packing) Nominal Diameter (B) Material (handle) Dimension H (mm) Material (stem) Dimensions L (mm) Dimensions W1(mm) Operating Temperature Range (deg C) Nominal Diameter (A) Shape Dimension d (phi mm) Material (ball) Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 SPCC / chromate treatment 100 SWRH62A / chromate treatment 36.5 (Containing 20% glass fiber) PTFE 1 SUS430 / vinyl coating red 55 C3604 75 47 -10 to 120(No freezing) 25 - 16 C3604BD chrome plating PTFE 1PC 1 BBS-01 38657771 33.99 SGD
Shipped after 2018-06-04
67 SPCC / chromate treatment 150 SWRH62A / chromate treatment 52 (Containing 20% glass fiber) PTFE 2 SUS430 / vinyl coating red 75 C3604 102 77 -10 to 120(No freezing) 50 - 32 C3604BD chrome plating (Containing 15% glass fiber) PTFE 1PC 1 BBS-600 38657805 109.99 SGD
Shipped after 2018-06-04
48 SPCC / chromate treatment 150 SWRH62A / chromate treatment 41 (Containing 20% glass fiber) PTFE 1 1/4 SUS430 / vinyl coating red 66 C3604 80 55 -10 to 120(No freezing) 32 - 21 C3604BD chrome plating (Containing 15% glass fiber) PTFE 1PC 1 BBS-600 38657787 52.99 SGD
Shipped after 2018-06-04
54 SPCC / chromate treatment 150 SWRH62A / chromate treatment 43 (Containing 20% glass fiber) PTFE 1 1/2 SUS430 / vinyl coating red 69 C3604 84 62 -10 to 120(No freezing) 40 - 24 C3604BD chrome plating (Containing 15% glass fiber) PTFE 1PC 1 BBS-600 38657796 65.99 SGD
Shipped after 2018-06-04
17 SWCH / CHROMATE TREATMENT 60 CHROMATE TREATMENT / SWRH62A 19 PTFE (GLASS FIBRE CONTAINING 20%) 1/4 VINYL COATED-RED / SUS430 31 C4641 40 19.5 -10?120 (no freeze) 8 Screw type 5 C3604 / CHROME-PLATED PTFE 1PC 1 BBS-01 38657735 10.99 SGD
Shipped after 2018-05-28
21 SWCH / CHROMATE TREATMENT 80 CHROMATE TREATMENT / SWRH62A 21.7 PTFE (GLASS FIBRE CONTAINING 20%) 3/8 VINYL COATED-RED / SUS430 40 C3604 44.5 24 -10?120 (no freeze) 10 Screw type 7.5 C3604 / CHROME-PLATED PTFE 1PC 1 BBS-01 38657744 12.99 SGD
Shipped after 2018-05-28
26 SWCH / CHROMATE TREATMENT 80 CHROMATE TREATMENT / SWRH62A 26.5 PTFE (GLASS FIBRE CONTAINING 20%) 1/2 VINYL COATED-RED / SUS430 42 C3604 54.5 30 -10?120 (no freeze) 15 Screw type 9 C3604 / CHROME-PLATED PTFE 1PC 1 BBS-01 38657753 17.99 SGD
Shipped after 2018-05-28
32 SWCH / CHROMATE TREATMENT 100 CHROMATE TREATMENT / SWRH62A 30 PTFE (GLASS FIBRE CONTAINING 20%) 3/4 VINYL COATED-RED / SUS430 51 C3604 61 37 -10?120 (no freeze) 20 Screw type 12.5 C3604 / CHROME-PLATED PTFE 1PC 1 BBS-01 38657762 22.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as cock of oil discharge port
5
From Japan
On 2015-11-01 11:54:31
There are no leaks etc. with high accuracy. Just a little more sturdy cock handle is good.
This review is about item#38657762.
Equipment piping & equipment piping
5
From Japan
On 2013-12-23 10:28:59
This product is the same as other brand products. The body structure is the same except that the lever is short dimension. The direction of the lever is ideal for construction because it can be changed arbitrarily. Also purchased from a price comparison.
This review is about item#38657753.

Related Products