Buy more than* S$200* and get FREE SHIPPING

Ball Valve Made of Brass, Butterfly Handle, Reduced Bore

4.40 (5)
Caution
8 to 10A will be toothed lock washer.
Material (washer)
SWCH / CHROMATE TREATMENT
Material (end cap)
C3604
Material (spring)
(CONICAL) SUS304
Material (nuts)
SWCH / CHROMATE TREATMENT
Material (packing)
PTFE (GLASS FIBRE CONTAINING 20%)
Material (body)
C3771
Material (handle)
ZDC2 / CHROME-PLATED
Material (ball)
C3604 / CHROME-PLATED
Maximum Pressure (MPa)
1.96
Material (Sheet)
PTFE
Dimension L2 (mm)
46
Operating Temperature Range (deg C)
-10?120 (no freeze)
Fluid
Water, oil, gas, etc.
Shape
Screw type
...see all
Product Options
ADD TO CART
Dimension W (mm) Dimension L1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Material (spring washer) Material (stem) Dimensions W1(mm) Nominal Diameter (A) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension L1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Material (spring washer) Material (stem) Dimensions W1(mm) Nominal Diameter (A) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 19 1/4 30 40 CHROMATE / SK5 C4641 19.5 8 5 1PC 1 BBS-77 38657814 10.68 SGD
Shipped after 2017-09-25
21 21.7 3/8 33 44.5 CHROMATE / SK5 C3604 24 10 7.5 1PC 1 BBS-77 38657823 12.78 SGD
Shipped after 2017-09-25
26 26.5 1/2 35 54.5 SWRH / CHROMATE TREATMENT C3604 30 15 9 1PC 1 BBS-77 38657832 17.35 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As a valve for drain piping
3
From Japan
On 2016-11-11 21:42:43
The surface finish of the hexagonal part of the main body is a bit miscellaneous, it does not go far to Bali, but it catches on your fingers when you have it. It was lightly sanded and used.
This review is about item#38657823.
To self-made Air Blow gun valve
5
From Japan
On 2016-08-05 20:13:35
Open, closed position is clear, compact and usability is very good product. I will also purchase it.
This review is about item#38657814.
For air piping
5
From Japan
On 2016-02-04 09:02:15
It is compact and easy to use.
This review is about item#38657814.
Old car's heater valve
5
From Japan
On 2013-07-03 20:48:36
I use it as a very inexpensive alternative part. Product is also sufficient thing.
This review is about item#38657832.
Compressor air line
4
From Japan
On 2013-04-09 06:50:14
It is used as a drain valve of a compressor (0.75 kw) for DIY. It is informed that it is not an ideal way to use a ball valve, because it is set to a slightly opened position when discharging drain. The handle of the valve seems to be made of plastic and it is not possible to deny the possibility of turning to force hands and breaking it when the valve body is deteriorated and hard. However, it was small, so it could be installed in a narrow (under the tank).
This review is about item#38657823.

Related Products