Buy more than* S$200* and get FREE SHIPPING

Brass Ball Valve

Material (end cap)
C3771
Material (body)
C3771
Material (stem)
C3604
Material (gasket)
PTFE
Maximum Pressure (MPa)
1.96
Material (Sheet)
PTFE
Dimension L2 (mm)
120
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Dimension d (phi mm) Material (ball) Dimension W (mm) Dimension L1 (mm) Dimensions W1 (phi mm) Nominal Diameter (B) Material (nuts) Dimension H (mm) Material (spring washer) Dimensions L (mm) Material (packing) Operating Temperature Range (deg C) Material (handle) Fluid Material (O-Rings) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension d (phi mm) Material (ball) Dimension W (mm) Dimension L1 (mm) Dimensions W1 (phi mm) Nominal Diameter (B) Material (nuts) Dimension H (mm) Material (spring washer) Dimensions L (mm) Material (packing) Operating Temperature Range (deg C) Material (handle) Fluid Material (O-Rings) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 20 C3604 / chrome-plated 34 37.5 48 3/4 SWCH / chromate treatment 60 SWRH62A / chromate treatment 75 (A) nylon, (B) PTFE Over 10 over 120 (antifreeze) SUS430 / vinyl coating / red Water, oil, gas, etc. FPM (Viton) Screwed type 1PC 1 HBS-50 38657911 48.59 SGD
Shipped after 2017-07-05
25 25 - 42 42.5 57 1 - 65 - 85 - - - - - - 1pc 1 HBS-50 38657927 63.50 SGD
In stock
ADD TO CART

Related Products