Buy more than* S$200* and get FREE SHIPPING

Ball Valves for Low Pressure Steam, Reduced Bore

Material (end cap)
C3604
Material (spring)
(CONICAL) SUS304
Material (nuts)
SWCH / CHROMATE TREATMENT
Material (body)
C3771
Material (stem)
C3604
Maximum Pressure (MPa)
0.98
Fluid
Steam
...see all>
Product Options
ADD TO CART
Material (ball) Material (Sheet) Dimension W (mm) Dimension L2 (mm) Material (washer) Dimension L1 (mm) Material (spring washer) Nominal Diameter (B) Material (packing) Dimension H (mm) Material (handle) Dimensions L (mm) Dimensions W1(mm) Operating Temperature Range (deg C) Nominal Diameter (A) Shape Dimension d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ball) Material (Sheet) Dimension W (mm) Dimension L2 (mm) Material (washer) Dimension L1 (mm) Material (spring washer) Nominal Diameter (B) Material (packing) Dimension H (mm) Material (handle) Dimensions L (mm) Dimensions W1(mm) Operating Temperature Range (deg C) Nominal Diameter (A) Shape Dimension d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
C3604BD chrome plating (Containing 15% glass fiber) PTFE 41 100 SPCC / chromate treatment 36.5 SWRH62A / chromate treatment 1 (Containing 15% carbon fibers) PTFE 55 SUS430 / vinyl coating navy 75 47 -10 to 180(No freezing) 25 - 16   1PC 1 BBS-216 38658033 41.99 SGD
Shipped after 2018-04-27
C3604BD chrome plating (Containing 15% glass fiber) PTFE 17 60 SPCC / chromate treatment 19 SWRH62A / chromate treatment 41643 (Containing 15% carbon fibers) PTFE 31 SUS430 / vinyl coating navy 40 19.5 -10 to 180(No freezing) 8 Screwed type 5   1PC 1 BBS-216 38657997 15.99 SGD
Shipped after 2018-04-27
C3604BD chrome plating (Containing 15% glass fiber) PTFE 67 150 SPCC / chromate treatment 52 SWRH62A / chromate treatment 2 (Containing 15% carbon fibers) PTFE 75 SUS430 / vinyl coating navy 102 77 -10 to 180(No freezing) 50 - 32   1PC 1 BBS-609 38658067 119.99 SGD
Shipped after 2018-04-27
C3604BD chrome plating (Containing 15% glass fiber) PTFE 48 150 SPCC / chromate treatment 41 SWRH62A / chromate treatment 1 1/4 (Containing 15% carbon fibers) PTFE 66 SUS430 / vinyl coating navy 80 55 -10 to 180(No freezing) 32 - 21   1PC 1 BBS-609 38658042 59.99 SGD
Shipped after 2018-04-27
C3604BD chrome plating (Containing 15% glass fiber) PTFE 54 150 SPCC / chromate treatment 43 SWRH62A / chromate treatment 1 1/2 (Containing 15% carbon fibers) PTFE 69 SUS430 / vinyl coating navy 84 62 -10 to 180(No freezing) 40 - 24   1PC 1 BBS-609 38658051 73.99 SGD
Shipped after 2018-04-27
C3604BD chrome plating (Containing 15% glass fiber) PTFE 21 80 SPCC / chromate treatment 21.7 SWRH62A / chromate treatment 41706 (Containing 15% carbon fibers) PTFE 40 SUS430 / vinyl coating navy 44.5 24 -10 to 180(No freezing) 10 Screwed type 7.5   1PC 1 BBS-216 38658006 18.99 SGD
In stock
C3604 / chrome plating (Containing 15% glass fiber) PTFE 26 80 SPCC / chromate treatment 26.5 SWRH62A / chromate treatment 2014/01/02 (Containing 15% carbon fibers) PTFE 42 SUS430 / dark blue vinyl coating 54.5 30 (Antifreeze) 180 -10 - 15 Screwed type 9   1PC 1 BBS-216 38658015 21.99 SGD
In stock
C3604 / CHROME-PLATED PTFE (GLASS FIBRE WITH 15%) 32 100 SWCH / CHROMATE TREATMENT 30 CHROMATE TREATMENT / SWRH62A 3/4 PTFE(carbon fiber WITH 15%) 51 VINYL COATED-RED / SUS430 61 37 -10-180 (Antifreeze) 20 Screw type 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BBS-216 38658024 29.99 SGD
In stock
ADD TO CART

Related Products