Buy more than* S$200* and get FREE SHIPPING

Ball Valve Reduced Bore

4.00 (1)
Material (washer)
SWCH / CHROMATE TREATMENT
Material (end cap)
C3604
Material (spring)
(CONICAL) SUS304
Material (nuts)
SWCH / CHROMATE TREATMENT
Material (spring washer)
SWRH / CHROMATE TREATMENT
Material (packing)
PTFE (GLASS FIBRE CONTAINING 20%)
Material (body)
C3771
Material (handle)
VINYL COATED-RED / SUS430
Material (stem)
C3604
Material (ball)
C3604 / CHROME-PLATED
Maximum Pressure (MPa)
1.96
Material (Sheet)
PTFE
Operating Temperature Range (deg C)
-10?120 (no freeze)
Fluid
Water, oil, gas, etc.
Shape
Screw type
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension W (mm) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Dimensions W1(mm) Nominal Diameter (A) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension W (mm) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Dimensions W1(mm) Nominal Diameter (A) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 17 60 24.5 1/4 31 45.5 19.5 8 7 1PC 1 BBS-81 38658076 15.99 SGD
Shipped after 2018-04-23
7.5 21 80 27.7 3/8 40 50.5 24 10 9 1PC 1 BBS-81 38658085 19.99 SGD
Shipped after 2018-04-23
9 26 80 33.4 1/2 42 61.5 30 15 11 1PC 1 BBS-81 38658094 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for piping
4
From Japan
On 2015-02-10 19:49:11
I did not know how much, so I purchased one for testing. The screw was firmly tightened and it was a good article without leakage. Considering the time from order to arrival, the price of goods is a very satisfying item.
This review is about item#38658085.

Related Products